TP168F - Vinylug Fork 22-16, 6-8S

Burndy

  • $1.55 (Each)
  • $1.55 (Each)

  • $155.00 (Per 100)

In-Stock: 0 available locally (Cedar Park, TX) (change location)
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
TP168F
Manufacturer
Burndy
Manufacturer's Part Number
TP168F
Description
Vinylug Fork 22-16, 6-8S
Copper Terminal, Fork Tongue, 22-16 Awg, #6-#8 Stud, Vinyl Insulated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810714683 / 00781810714683
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.55 (Each)
Carton
$155.00 (Per 100)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
200
Resources
Images
 
 
TP168F - Small Image
 
TP168F - Large Image
Attachments
 
 
TP168F - Specification Sheet
Brochures
 
 
TP168F - Brochure
Other Links
 
 
TP168F - Other
 
TP168F - Other
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
Copper
insulation
Y
Material, Color, and Finish
Color Code
RED
Descriptions
Description
VINYLUG FORK 22-16, 6-8S
Product Type
Terminal
extra long description
BUR TP168F FORK- 22- 16 AWG- VINYL
Long Description
Copper Terminal, Fork Tongue, 22-16 AWG, #6-#8 Stud, Vinyl Insulated, Tin Plated.
Special Features
Features: The Type TP-F Is A Fork Tongue Variation Of The TP Design And Makes Installation Easier, 600 V Maximum, 105 DEG C Max, Fork Tongue Design: Faster Installation-Screw Needs Only To Be Loosened For Termination, Tape Mounted Catalog Number: BA16EF8M, Insulation Diameter (maximum): 0.145 IN, Bulk Catalog Number: BA16EF8, Temperature Rating: 105 DEG C Maximum, Installation Tool: Plier Type: Y10-22 Tool, Ratchet: MR8-89-1 Tool, Wire Strip Length: 13/64 IN, Color Code: Red, Wire Insulation Grip: No, Fini
Additional Information
pallet quantity
99999
Insulation Type
Vinyl
Manufacturer Information
Manufacturers Part Number
TP168F
Brand
BURNDY
GTIN
00781810714683
UPC
781810714683
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
TP-F
Packaging
Weight per each
0.002
Carton
100
Uses, Certifications, and Standards
standard
Buy American Act Compliant (All status valid till December 2024)
Application
For Commercial And Light Duty Industrial Control And Power Circuit Applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
200 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TP168F.
Jump To:

Cross Referenced

These items are similar to TP168F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B-06-403 3M Electrical Products n/a
MV188FBX 3M Electrical Products 00051128587447
MVU-18-8FBX 3M Electrical Products 00051128590324
MVU18-8FBX 3M Electrical Products 00054007113324
TP168F Burndy 00781810714683
S18-8V Greaves 00784491164112
S188V Greaves 78449116411
83-7121 Ideal Industries 00783250490134
1114 Morris 00601986011143
S228V NSi Industries 00662381062024
S22-8V-S NSi Industries 00662381062222
PV18-8F-C Panduit n/a
PV18-8F-CY Panduit 00074983694693
PV188FC Panduit 07498380402
BS4A8 Penn-Union 00785037907125
65-2525 Philmore n/a
18RA8F Thomas & Betts 00786210800899
18RA8FX Thomas & Betts 00786210800905
V188F Thomas & Betts n/a
WCTR-224-2-D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat