TP1610F - Vinylug Fork 22-16, 8-10

Burndy

  • $1.46 (Each)
  • $1.46 (Each)

  • $146.00 (Per 100)
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
TP1610F
Manufacturer
Burndy
Manufacturer's Part Number
TP1610F
Description
Vinylug Fork 22-16, 8-10
Fork Tongue Copper Terminal, 22-16 Max. Insul. Dia. Accom.: .145 Color Code: Red, 8-10, .95 In L, .41 In W, Polyvinylchloride Insulation.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810714881 / 00781810714881
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$146.00 (Per 100)
Resources
Images
 
 
TP1610F - Small Image
 
TP1610F - Large Image
Attachments
 
 
TP1610F - Specification Sheet
Brochures
 
 
TP1610F - Brochure
Other Links
 
 
TP1610F - Other
 
TP1610F - Other
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
Copper
insulation
Y
Material, Color, and Finish
Color Code
RED
Descriptions
Description
VINYLUG FORK 22-16, 8-10
Product Type
Terminal
Long Description
Fork Tongue Copper Terminal, 22-16 Max. Insul. Dia. Accom.: .145 Color Code: Red, 8-10, .95 in L, .41 in W, Polyvinylchloride Insulation.
Special Features
Features: The Type TP-F Is A Fork Tongue Variation Of The TP Design And Makes Installation Easier, 600 V Maximum, 105 DEG C Max, Fork Tongue Design: Faster Installation-Screw Needs Only To Be Loosened For Termination, Installation Tool: Plier Type: Y10-22 Tool, Ratchet: MR8-89-1 Tool, Insulation Diameter (maximum): 0.145 IN, Bulk Catalog Number: BA16EF10, Tape Mounted Catalog Number: BA16EF10M, Temperature Rating: 105 DEG C Maximum, Color Code: Red, Wire Strip Length: 13/64 IN, Finish: Electro-Tin Plated,
extra long description
BUR TP1610F FORK- 22- 16 AWG- VINY
Additional Information
pallet quantity
99999
Insulation Type
Vinyl
Manufacturer Information
Manufacturers Part Number
TP1610F
Brand
BURNDY
GTIN
00781810714881
UPC
781810714881
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
TP-F
Packaging
Weight per each
0.002
Carton
100
Uses, Certifications, and Standards
standard
Buy American Act Compliant (All status valid till December 2024)
Application
For Commercial And Light Duty Industrial Control And Power Circuit Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP1610F.
Jump To:

Cross Referenced

These items are similar to TP1610F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B-06-405 3M Electrical Products n/a
MV1810FBX 3M Electrical Products 05112858745
MV18-10FBX 3M Electrical Products 00051128587454
TP1610F Burndy 00781810714881
10-112 Gardner Bender 00032076101121
T-2032-SP GC-Waldom Electronics n/a
S 18-10V Greaves 00784491164150
S1810V Greaves 78449116415
83-7131 Ideal Industries 00783250490141
44503-B10 ILSCO 00783669443189
19144-0005 Molex n/a
10116 Morris 00601986101165
1116 Morris 00601986011167
S2210V NSi Industries 00662381062031
S2210VS NSi Industries 00662381062239
S22-10V-BULK NSi Industries 00662381680709
S22-10V-P NSi Industries 00662381200129
PV18-10F-C Panduit 00074983804047
PV18-10F-CY Panduit 00074983686490
PV18-10FX-CY Panduit 00074983687145
PV1810FC Panduit 07498380404
BS4A-8 Penn-Union 00785037907125
S4A-8 Penn-Union 00785037915717
BS4A10 Penn-Union 00785037907132
65-2526C Philmore n/a
65-2526 Philmore n/a
ST-11A SELECTOR SWITCH n/a
ST-11A-BG SELECTOR SWITCH 00661191126117
18RA10F Thomas & Betts 00786210800936
V1810F Thomas & Betts n/a
18RA-10FX Thomas & Betts 00786210800943
RA1157 Thomas & Betts 00786210817651
RA1157-170 Thomas & Betts 00786210386386
WCTR-224-2-D Thomas & Betts n/a
18RA10FX Thomas & Betts 78621080094

* All prices subject to change.

Begin Live Chat