TP1410F - Vinylug Fork 16-14, SD 8-11

Burndy

  • $1.46 (Each)
  • $1.46 (Each)

  • $146.00 (Per 100)
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
TP1410F
Manufacturer
Burndy
Manufacturer's Part Number
TP1410F
Description
Vinylug Fork 16-14, SD 8-11
Copper Terminal, Fork Tongue, 16-14 Awg, #8-#10 Stud, Vinyl Insulated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810712887 / 00781810712887
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$146.00 (Per 100)
Resources
Images
 
 
TP1410F - Small Image
 
TP1410F - Large Image
Attachments
 
 
TP1410F - Specification Sheet
Brochures
 
 
TP1410F - Brochure
Other Links
 
 
TP1410F - Other
 
TP1410F - Other
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
Copper
insulation
Y
Material, Color, and Finish
Color Code
BLUE
Descriptions
Product Type
Terminal
Description
VINYLUG FORK 16-14, SD 8-11
Long Description
Copper Terminal, Fork Tongue, 16-14 AWG, #8-#10 Stud, Vinyl Insulated, Tin Plated.
Special Features
Features: The Type TP-F Is A Fork Tongue Variation Of The TP Design And Makes Installation Easier, 600 V Maximum, 105 DEG C Max, Fork Tongue Design: Faster Installation-Screw Needs Only To Be Loosened For Termination, Insulation Diameter (maximum): 0.18 IN, Tape Mounted Catalog Number: BA14EF10M, Installation Tool: Plier Type: Y10-22 Tool, Ratchet: MR8-89-1 Tool, Temperature Rating: 105 DEG C Maximum, Bulk Catalog Number: BA14EF10, Wire Strip Length: 13/64 IN, Color Code: Blue, Wire Insulation Grip: No, Fi
extra long description
BUR TP1410F FORK 16- 14AWG VINYL
Additional Information
pallet quantity
99999
Insulation Type
Vinyl
Manufacturer Information
Manufacturers Part Number
TP1410F
Brand
BURNDY
GTIN
00781810712887
UPC
781810712887
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
TP-F
Packaging
Weight per each
0.002
Carton
100
Uses, Certifications, and Standards
standard
Buy American Act Compliant (All status valid till December 2024)
Application
For Commercial And Light Duty Industrial Control And Power Circuit Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP1410F.
Jump To:

Cross Referenced

These items are similar to TP1410F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C-06-405 3M Electrical Products n/a
FV14-10L 3M Electrical Products n/a
MV1410FBX 3M Electrical Products 05112858748
MV14-10FBX 3M Electrical Products 00051128587485
TP1410F Burndy 00781810712887
10-114 Gardner Bender 00032076101145
T-2016-SP GC-Waldom Electronics n/a
S 14-10V Greaves 00784491164457
S1410V Greaves 78449116445
83-7171 Ideal Industries 00783250490172
84-7171 Ideal Industries 00783250493012
44513-B10 ILSCO 00783669443264
19144-0026 Molex n/a
10136 Morris 00601986101363
1136 Morris 00601986011365
S1610V NSi Industries 00662381062079
S1610VS NSi Industries 00662381062277
S16-10V-BULK NSi Industries 00662381680761
S16-10V-P NSi Industries 00662381200181
PV1410FC Panduit 00074983804108
PV14-10FX-C Panduit 00074983804283
PV1410FM Panduit 07498380411
PV14-10F-M Panduit 00074983804115
BS4B-8 Penn-Union 00785037907224
S4B-8 Penn-Union 00785037915762
BS4B10 Penn-Union 00785037907231
65-2546C Philmore n/a
65-2546 Philmore n/a
ST-3 SELECTOR SWITCH n/a
ST-3-BG SELECTOR SWITCH 00661191126032
14RB10F Thomas & Betts 00786210800707
14RB10FX Thomas & Betts 00786210800714
RB1157 Thomas & Betts 00786210819112
RB1157-200 Thomas & Betts 00786210883281
V14-10F Thomas & Betts n/a
WCTR-166-6-D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat