SP16 - Vinylink 22-16 Splice

Burndy

  • $1.59 (Each)
  • $1.59 (Each)

  • $159.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SP16
Manufacturer
Burndy
Manufacturer's Part Number
SP16
Description
Vinylink 22-16 Splice
Copper Splice, 22-16 Awg, 1" Splice Length, Vinyl Insulated, Tin Plated.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810714010 / 00781810714010
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.59 (Each)
Carton
$159.00 (Per 100)
Resources
Images
 
 
SP16 - Small Image
 
SP16 - Large Image
Attachments
 
 
SP16 - Specification Sheet
Brochures
 
 
SP16 - Brochure
Other Links
 
 
SP16 - Other
 
SP16 - Other
 
SP16 - Other
Features
Material
Copper
insulation
Y
Material, Color, and Finish
Color Code
RED
Descriptions
Description
VINYLINK 22-16 SPLICE
Product Type
Splice
extra long description
BUR SP16 SPLICE- 22- 16 AWG-VINYL
Long Description
Copper Splice, 22-16 AWG, 1" Splice Length, Vinyl Insulated, Tin Plated.
Special Features
Features: The Type SP VINYLINK Is A PVC Insulated Seamless Butt Splice, Type SP VINYLINK Is Designed To Accommodate A Broad Range Of 600 Volt Cables, Manufactured From Seamless Electrolytic Copper Tubing: Provides Maximum Conductivity And Tensile Strength, In A High Quality Design With NO Seams To Split, Funnel Entry: Provides Easy Wire Insertion, Electro-Tin Plated: Provides Durable Long Lasting Resistance To Corrosion, Expanded Insulation Support: Lower Inventory Requirements, Red Wire Range Of 22-16: Lo
Additional Information
pallet quantity
99999
Insulation Type
Vinyl
Manufacturer Information
Manufacturers Part Number
SP16
Brand
BURNDY
GTIN
00781810714010
UPC
781810714010
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SP
Packaging
Weight per each
0.003
Carton
100
Uses, Certifications, and Standards
Temperature Rating
105° C
standard
Buy American Act Compliant (All status valid till December 2024)
Application
For Accommodating A Broad Range Of 600 Volt Cables
You must have an account to view stock levels
These alternate items can be purchased instead of SP16.
Jump To:

Cross Referenced

These items are similar to SP16 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BSV18L 3M Electrical Products 00054007702689
MV18BCK 3M Electrical Products 00054007013129
MV18BCX 3M Electrical Products 00051128587393
SP16 Burndy 00781810714010
10-121 Gardner Bender 00032076101213
T-2019-SP GC-Waldom Electronics n/a
B 18V Greaves n/a
B18V Greaves 00784491700105
83-9281 Ideal Industries 00783250490448
84-9281 Ideal Industries 00783250493067
83-9351 Ideal Industries 00783250490479
44900-B10 ILSCO 00783669443523
44700-B10 ILSCO 00783669443394
19154-0004 Molex n/a
19154-0011 Molex n/a
19206-0002 Molex n/a
10182 Morris 00601986101820
1182 Morris 00601986011822
12162 Morris 00601986121620
B22-V NSi Industries 00662381067500
B22-V-BULK NSi Industries 00662381680006
B22-V-P NSi Industries 00662381200006
B22-V-S NSi Industries 00662381067609
BSV-18X-L Panduit n/a
BSV18X-LY Panduit 00074983685530
PSN18-C Panduit 00074983833009
BSV18X-C Panduit n/a
B4A Penn-Union 00785037905107
B4AB Penn-Union 00785037905206
P4A Penn-Union 00785037911108
65-1230C Philmore n/a
65-1230 Philmore n/a
ST-18-BG SELECTOR SWITCH 00661191126186
2RA18X Thomas & Betts 00786210807195
RAA217-170 Thomas & Betts 00786210817972
WCTR-228-2-D Thomas & Betts n/a
2A20 Thomas & Betts 00786210800028
RAA24 Thomas & Betts 00786210816968
T2RA18 Thomas & Betts n/a

* All prices subject to change.