SP10 - Vinylink 12-10 Splice

Burndy

  • $2.50 (Each)
  • $2.50 (Each)

  • $100.00 (Per 40)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SP10
Manufacturer
Burndy
Manufacturer's Part Number
SP10
Description
Vinylink 12-10 Splice
Copper Splice, 12-10 Awg, 1.23" Splice Length, Vinyl Insulated.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810710012 / 00781810710012
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Carton
$100.00 (Per 40)
Resources
Images
 
 
SP10 - Small Image
 
SP10 - Large Image
Attachments
 
 
SP10 - Specification Sheet
Brochures
 
 
SP10 - Brochure
Other Links
 
 
SP10 - Other
 
SP10 - Other
 
SP10 - Other
Features
Material
Copper
insulation
Y
Material, Color, and Finish
Color Code
YELLOW
Descriptions
Description
VINYLINK 12-10 SPLICE
Product Type
Splice
extra long description
BUR SP10 SPLICE- 12- 10 AWG-VINYL
Long Description
Copper Splice, 12-10 AWG, 1.23" Splice Length, Vinyl Insulated.
Special Features
Features: The Type SP VINYLINK Is A PVC Insulated Seamless Butt Splice, Type SP VINYLINK Is Designed To Accommodate A Broad Range Of 600 Volt Cables, Manufactured From Seamless Electrolytic Copper Tubing: Provides Maximum Conductivity And Tensile Strength, In A High Quality Design With NO Seams To Split, Funnel Entry: Provides Easy Wire Insertion, Electro-Tin Plated: Provides Durable Long Lasting Resistance To Corrosion, Expanded Insulation Support: Lower Inventory Requirements, Red Wire Range Of 22-16: Lo
Additional Information
pallet quantity
99999
Insulation Type
Vinyl
Manufacturer Information
Manufacturers Part Number
SP10
Brand
BURNDY
GTIN
00781810710012
UPC
781810710012
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SP
Packaging
Weight per each
0.007
Carton
40
Uses, Certifications, and Standards
Temperature Rating
105° C
standard
Buy American Act Compliant (All status valid till December 2024)
Application
For Accommodating A Broad Range Of 600 Volt Cables
You must have an account to view stock levels
These alternate items can be purchased instead of SP10.
Jump To:

Cross Referenced

These items are similar to SP10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BSV10Q 3M Electrical Products 00051128599969
BSV10L 3M Electrical Products 00054007702665
MV10BCK 3M Electrical Products 00054007020783
MV10BCX 3M Electrical Products 00051128587676
SP10 Burndy 00781810710012
10-126 Gardner Bender 00032076101268
T-2046-SP GC-Waldom Electronics n/a
B 10V Greaves n/a
B10V Greaves 00784491700129
83-9301 Ideal Industries 00783250490462
84-9301 Ideal Industries 00783250493081
83-9371 Ideal Industries 00783250490493
44920-B10 ILSCO 00783669443547
44720-B10 ILSCO 00783669443424
19154-0028 Molex n/a
19154-0037 Molex n/a
19206-0008 Molex n/a
19206-0010 Molex n/a
10186 Morris 00601986101868
12166 Morris 00601986121668
1186 Morris 00601986011860
B12-V NSi Industries 00662381067524
B12-V-BULK NSi Industries 00662381680020
BSV10XL Panduit 00074983831043
PSN10-C Panduit n/a
B4C Penn-Union 00785037905121
B4CB Penn-Union 00785037905220
P4C Penn-Union 00785037911122
65-1240C Philmore n/a
ST17 SELECTOR SWITCH n/a
ST-17-BG SELECTOR SWITCH 00661191126179
2RC10X Thomas & Betts 00786210807218
RCC217-250 Thomas & Betts 00786210820545
WCTR-126-4-D Thomas & Betts n/a
2C-12 Thomas & Betts 00786210800080
RCC26 Thomas & Betts 00786210819709
T2RC10 Thomas & Betts n/a

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?