QA28B - 4/0 Cop 1H Term Lug

Burndy

  • $166.32 (Each)
  • $166.32 (Each)
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
QA28B
Manufacturer
Burndy
Manufacturer's Part Number
QA28B
Description
4/0 Cop 1H Term Lug
Copper Terminal, Heavy Duty, 1 Hole, 3/0-4/0 Awg (STR), 3/8" Stud, 1 Screw.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810314760 / 00781810314760
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.32 (Each)
Resources
Images
 
 
QA28B - Small Image
 
QA28B - Large Image
Attachments
 
 
QA28B - Specification Sheet
Brochures
 
 
QA28B - Brochure
Other Links
 
 
QA28B - Other
 
QA28B - Other
 
QA28B - Other
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
Copper
Descriptions
extra long description
BUR QA28B 3/0-4/0 CU LUG 1 BLT 1 H
Product Type
Terminal
Description
4/0 COP 1H TERM LUG
Long Description
Copper Terminal, Heavy Duty, 1 Hole, 3/0-4/0 AWG (Str), 3/8" Stud, 1 Screw.
Special Features
Features: Heavy Duty, Compact, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Bar, Fast Onewrench Installation, Conductor Type: Run: Commercial Stranded Copper, Navy Copper, Stud/bolt Hole Size: 3/8 IN, Length: 2-1/4 IN, Installation Torque: 250 IN-LB, Dimension T: 1/4 IN, Width: 1 IN, Height: 1-5/16 IN, Tongue Width : 1 IN, Dimension D: 1-1/16 IN, Dimension K: 13/32 IN, Dimension N: 17/32 IN, Number Of Clamping Elements: 1
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
QA28B
GTIN
00781810314760
UPC
781810314760
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Joining A Wide Range Of Cable To Equipment Pads Or Bar
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QA28B.
Jump To:

Cross Referenced

These items are similar to QA28B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QA28-B Burndy 00781810314760
HL211 DOSSERT n/a
J4A Greaves 00784491477700
31476 NAED n/a
VL21687 Penn-Union 00785037109482
VL21687 PU n/a
31011 Thomas & Betts 00786210310114
AA28B Burndy n/a
HL211VL DOSSERT n/a
XL241 O-Z Gedney n/a
DX-4/0 Greaves 00784491504833
XT-4/0 ILSCO n/a

* All prices subject to change.

Begin Live Chat