QA26B - 2/0 Cop 1H Term Lug

Burndy

  • $118.20 (Each)
  • $118.20 (Each)
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
QA26B
Manufacturer
Burndy
Manufacturer's Part Number
QA26B
Description
2/0 Cop 1H Term Lug
Copper Terminal, Heavy Duty, 1 Hole, 1/0-2/0 Awg (STR), 3/8" Stud, 1 Screw.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810314128 / 00781810314128
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.20 (Each)
Resources
Images
 
 
QA26B - Small Image
 
QA26B - Large Image
Attachments
 
 
QA26B - Specification Sheet
Brochures
 
 
QA26B - Brochure
Other Links
 
 
QA26B - Other
 
QA26B - Other
 
QA26B - Other
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
Copper
Descriptions
extra long description
BUR QA26B 1/0-2/0 CU LUG 1BLT 1H
Product Type
Terminal
Description
2/0 COP 1H TERM LUG
Long Description
Copper Terminal, Heavy Duty, 1 Hole, 1/0-2/0 AWG (Str), 3/8" Stud, 1 Screw.
Special Features
Features: Heavy Duty, Compact, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Bar, Fast Onewrench Installation, Conductor Type: Run: Commercial Stranded Copper, Navy Copper, Stud/bolt Hole Size: 3/8 IN, Length: 2 IN, Installation Torque: 180 IN-LB, Dimension T: 7/32 IN, Width: 13/16 IN, Height: 1-3/16 IN, Tongue Width : 13/16 IN, Dimension D: 1 IN, Dimension K: 13/32 IN, Dimension N: 7/16 IN, Number Of Clamping Elements: 1
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
QA26B
GTIN
00781810314128
UPC
781810314128
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Joining A Wide Range Of Cable To Equipment Pads Or Bar
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QA26B.
Jump To:

Cross Referenced

These items are similar to QA26B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QA26B Burndy 00781810314128
HL131 DOSSERT n/a
D-802 Greaves 00784491511404
J3A Greaves 00784491477687
HL13-1 ILSCO 00783669460148
31412 NAED n/a
HL13-1-5 Panduit 00074983631926
VL21685 Penn-Union 00785037109420
VL21685 PU n/a
31009 Thomas & Betts 00786210310091
AA26B Burndy n/a
HL131VL DOSSERT n/a
XL221 O-Z Gedney n/a
QA26-B ABB Low Voltage Products n/a
VL-21685 ILSCO n/a

* All prices subject to change.

Begin Live Chat