KSU31 - 4/0-350 Split Bolt Conn

Burndy

  • $148.77 (Each)
  • $148.77 (Each)

  • $1,785.24 (Per 12)
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
KSU31
Manufacturer
Burndy
Manufacturer's Part Number
KSU31
Description
4/0-350 Split Bolt Conn
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors, 2.88 In L.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810037003 / 00781810037003
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.77 (Each)
Standard Packaging
$1,785.24 (Per 12)
Resources
Images
 
 
KSU31 - Large Image
 
KSU31 - Small Image
Other Links
 
 
KSU31 - Other
 
KSU31 - Other
 
KSU31 - Other
Brochures
 
 
KSU31 - Brochure
Attachments
 
 
KSU31 - Specification Sheet
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
Copper
Descriptions
Product Type
Mechanical
Description
4/0-350 SPLIT BOLT CONN
extra long description
BUR KSU31 SERVIT UNIV 4/0-350
Long Description
Tin-plated, high strength copper alloy SERVIT with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 2.88 IN L.
Special Features
Features: Tin-Plated, High Strength Copper Alloy SERVIT With Spacer, Spacer Separates Dissimilar Conductors And Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run And Tap Conductors, Use Of PENETROX Joint Compound Recommended With Aluminum And ACSR, Conductor Type: Run: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper, Tap: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper, Steel (Nominal Diameter), Inst
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KSU31
GTIN
00781810037003
UPC
781810037003
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KSU, Universal
Packaging
Weight per each
0.95
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For All Combinations Of Copper, Aluminum, ACSR, AAAC, 5005, And Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KSU31.
Jump To:

Similar Items

Similar items are close alternatives to KSU31, though they may not be 100% alike.

All Purpose Split Bolt Connector 350 MCM All Purpose Split Bolt Connectors Are U...
  • Our Part #: N350SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N-350SP
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 4 ($251.65) ·
N350SP - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KSU31 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ASB-350 Anderson n/a
SBS350 Anderson n/a
KSU-31 Burndy 00781810037003
DSNS35 DOSSERT n/a
S-350 Galvan Industries 00632591715140
A-15-SP Greaves 00784491105405
CPS350 Hubbell Power Systems n/a
SBD-350 ILSCO 00783669809169
SK-350 ILSCO 00783669819144
90364 Morris 00601986903646
N-350-SP NSi Industries 00662381020406
SBCT350-1 Panduit 00074983707751
SW-11 Penn-Union 00785037655873
350HPS Thomas & Betts 00783786855087
E 350 GP Thomas & Betts n/a
E350-GP Thomas & Betts n/a
E350GP Thomas & Betts n/a
800 Topaz 00751338181205

* All prices subject to change.

Begin Live Chat