KS44 - 1000MCM Split Bolt Conn

Burndy

  • $486.91 (Each)
  • $486.91 (Each)
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
KS44
Manufacturer
Burndy
Manufacturer's Part Number
KS44
Description
1000MCM Split Bolt Conn
Copper Split Bolt, Cu: 300-1000 Kcmil (Run & Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810015001 / 00781810015001
Weight per unit
2.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$486.91 (Each)
Resources
Images
 
 
KS44 - Small Image
 
KS44 - Large Image
Attachments
 
 
KS44 - Specification Sheet
Brochures
 
 
KS44 - Brochure
Other Links
 
 
KS44 - Other
 
KS44 - Other
 
KS44 - Other
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
Copper
Descriptions
Product Type
Mechanical
extra long description
BUR KS44 SERVIT 300 - 1000
Description
1000MCM SPLIT BOLT CONN
Long Description
Copper Split Bolt, Cu: 300-1000 kcmil (Run & Tap).
Special Features
Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors, Conductor Type: Run: Commercial Stranded And Solid Copper, Tap: Commercial Stranded And Solid Copper, Installation Torque: 1100 IN-LB, Length: 3.73 IN, Cross Flats: 2.56 IN, Width: 2.19 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KS44
GTIN
00781810015001
UPC
781810015001
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KS
Packaging
Weight per each
2.31
Carton
1
Uses, Certifications, and Standards
Application
For Direct Burial Cables
standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KS44.
Jump To:

Cross Referenced

These items are similar to KS44 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-44 Burndy 00781810015001
DS100 DOSSERT n/a
K-1000 Galvan Industries 00632591713238
A-18 Greaves 00784491106105
C1000 Hubbell Power Systems 00096359008217
IK-1000 ILSCO 00783669470260
SB1000 ILSCO n/a
N-1000 NSi Industries 00662381020130
SBC1000-1 Panduit 00074983904143
SBC10001 Panduit n/a
S 1000 Penn-Union 00785037593427
1152 Reliable n/a
1000M Thomas & Betts 00783786200214
E1000 Thomas & Betts 00785023015001
SB1000 Thomas & Betts 00023386910008
14T Thomas & Betts n/a
E08073 Thomas & Betts n/a
E 1000 D Thomas & Betts n/a
703 Topaz 00751338173804
IK1000 UTILCO n/a

* All prices subject to change.

Begin Live Chat