KC22J12T13 - Post Split Bolt

Burndy

  • $42.04 (Each)
  • $42.04 (Each)
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
KC22J12T13
Manufacturer
Burndy
Manufacturer's Part Number
KC22J12T13
Description
Post Split Bolt
Copper Transformer Ground Connector. Fits All Standard Eei-Nema Distribution Transformers As Tank Grounding Terminal, Accommodates: 8 Sol. - 2 Sol. Copper
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810127872 / 00781810127872
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.04 (Each)
Resources
Attachments
 
 
KC22J12T13 - Specification Sheet
Other Links
 
 
KC22J12T13 - Other
 
KC22J12T13 - Other
 
KC22J12T13 - Other
 
KC22J12T13 - Other
 
KC22J12T13 - Other
 
KC22J12T13 - Other
 
KC22J12T13 - Other
 
KC22J12T13 - Other
 
KC22J12T13 - Other
 
KC22J12T13 - Other
 
KC22J12T13 - Other
Images
 
 
KC22J12T13 - Large Image
 
KC22J12T13 - Large Image
 
KC22J12T13 - Large Image
 
KC22J12T13 - Large Image
 
KC22J12T13 - Large Image
 
KC22J12T13 - Large Image
 
KC22J12T13 - Large Image
 
KC22J12T13 - Small Image
 
KC22J12T13 - Large Image
Brochures
 
 
KC22J12T13 - Brochure
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
Bronze, Leaded, Commercial
Descriptions
Long Description
Copper transformer ground connector. Fits all standard EEI-NEMA distribution transformers as tank grounding terminal, Accommodates: 8 Sol. - 2 Sol. Copper
Special Features
Features: Fits All Standard EEI-NEMA Distribution Transformers As A Tank Grounding Terminal, One-Wrench Installation, Stud Size: 0.6 IN
Product Type
Mechanical
extra long description
BUR KC22J12T13 SERVIT POST MALE
Description
POST SPLIT BOLT
Additional Information
pallet quantity
17400
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KC22J12T13
GTIN
00781810127872
UPC
781810127872
Taxonomies, Classifications, and Categories
Type
KC and K2C Series
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
For Used To Fit All Standard EEI-NEMA Distribution Transformers As A Tank Grounding Terminal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC22J12T13.
Jump To:

Cross Referenced

These items are similar to KC22J12T13 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC22 Burndy 00781810254905
KC22J12T13 Burndy 00781810127872
DGN5 DOSSERT n/a
KC2 ESP n/a
MSB3 FRANKEL n/a
BS1-3 Greaves 00784491707500
KS2 Hubbell Power Systems 00096359318897
SSS3 ILSCO 00783669862126
25490 NAED n/a
SPM-3L NSi Industries 00662381021021
SSS3 PU n/a
SPM4 SOUTHPORT IND. n/a
SP3SS Thomas & Betts 00783786121526
SSS 3 Penn-Union 00785037654180

* All prices subject to change.

Begin Live Chat