KA40U - 300-800 1 Conductor Al/Cu Lug

Burndy

  • $35.42 (Each)
  • $35.42 (Each)

  • $106.26 (Per 3)
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
KA40U
Manufacturer
Burndy
Manufacturer's Part Number
KA40U
Description
300-800 1 Conductor Al/Cu Lug
Aluminum Universal Terminal, 1 Hole, 300-800 Kcmil, 1/2" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370308 / 00781810370308
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.42 (Each)
Standard Packaging
$106.26 (Per 3)
Resources
Images
 
 
KA40U - Large Image
 
KA40U - Small Image
Other Links
 
 
KA40U - Other
 
KA40U - Other
 
KA40U - Other
Brochures
 
 
KA40U - Brochure
Attachments
 
 
KA40U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Aluminum
Descriptions
Product Type
Terminal
Description
300-800 1 CONDUCTOR AL/CU LUG
extra long description
BUR KA40U 300-800 DUAL RATED
Long Description
Aluminum Universal Terminal, 1 Hole, 300-800 kcmil, 1/2" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Special Features
Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Number Of Screws: 1, Dimension D: 1.69 IN, Stud/bolt Hole Size: 1/2 IN, Dimension N: 0.88 IN, Dimension T: 0.5 IN, Installation Torque: 500 IN-LB, Set Screw Type: Allen Key, Height: 1.94 IN, Width: 1-3/4 IN, Length: 3.38 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KA40U
GTIN
00781810370308
UPC
781810370308
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.53
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KA40U.
Jump To:

Similar Items

Similar items are close alternatives to KA40U, though they may not be 100% alike.

1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs Are Versatile and Reuseable...
  • Our Part #: 800T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 800T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.21) ·
800T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.21

Each

QTY:
Each
Add
Type Adr-Alcul Single-Conductor, One-Hole Mount For Conductor Range Max 800 Kcmi...
  • Our Part #: ADR80
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR80
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 4 ($75.87) ·
ADR80 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KA40U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-40U Burndy 00781810370308
LA-800 Galvan Industries 00632591714082
A-800 Greaves 00784491501900
DA800 Hubbell Power Systems 00096359299912
TA-800 ILSCO 00783669893205
90728 Morris 00601986907286
800T NSi Industries 00662381001115
LA-800 Penn-Union 00785037446365
ADR80 Thomas & Betts 00783786610389
AT80 Thomas & Betts n/a
A-800 Thomas & Betts n/a
62223 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat