KA25U - 14STR-1/0STR Dual Rated

Burndy

  • $5.35 (Each)
  • $5.35 (Each)

  • $267.50 (Per 50)

In-Stock: 0 available locally (Lafayette, LA) (change location)
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
KA25U
Manufacturer
Burndy
Manufacturer's Part Number
KA25U
Description
14STR-1/0STR Dual Rated
Conductor Lug, #14 Awg (Stranded) Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 Conductor, +194 °F Operating Temperature, 1.5 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370193 / 00781810370193
Weight per unit
0.034 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.35 (Each)
Carton
$267.50 (Per 50)
Standard Packaging
$5.35 (Each)
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
0
All Stores
7
Resources
Images
 
 
KA25U - Small Image
 
KA25U - Large Image
 
KA25U - Large Image
Specifications Sheets
 
 
KA25U - Specification Sheet
Attachments
 
 
KA25U - Specification Sheet
Brochures
 
 
KA25U - Brochure
Other Links
 
 
KA25U - Other
 
KA25U - Other
 
KA25U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Number of Conductors
1
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
1.5 in;38 mm
Descriptions
Description
14STR-1/0STR DUAL RATED
Product Type
Conductor Lug
Long Description
Conductor Lug, #14 AWG (Stranded) Conductor Size, 1/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 conductor, +194 °F Operating Temperature, 1.5 in Overall Length, Screw Terminal, 600 V
Features
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Stud/bolt Hole Size: 1/4 IN, Set Screw Type: Slot, Length: 1.5 IN, Installation Torque: 50 IN-LB, Width: 0.63 IN, Height: 0.8 IN, Dimension D: 0.81 IN, Dimension N: 0.44 IN, Dimension T: 0.19 IN
Short Description
#14 to 1/0 AWG Conductor Lug, Non-Insulated, 1.5 in;38 mm, 600 V
Special Features
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
extra long description
BUR KA25U 14STR-1/0STR DUAL RATED
Additional Information
Minimum Conductor Size
#14 AWG (Stranded)
Maximum Conductor Size
1/0 AWG (Stranded)
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+194 °F
for use with
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Maximum Voltage Rating
600 V
package quantity
50 CT;1 PK
Standards Met
RoHS Compliant;UL Listed 468A 468B
Manufacturer Information
Manufacturers Part Number
KA25U
Brand
BURNDY
sub brand
Burndy
GTIN
00781810370193
UPC
781810370193
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.034
Carton
50
Package
1
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
2 View Store

A-L

Location Stock Available
Hot Springs
5 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of KA25U.
Jump To:

Similar Items

Similar items are close alternatives to KA25U, though they may not be 100% alike.

Mechanical Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insula...
  • Our Part #: 0T
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 0T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($99.56) ·
0T - Nsi Industries

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.99

Each

QTY:
Each
Add
Mechanical Connector Lug, #14 Awg Conductor Size, 1/0 Awg (Stranded) Conductor S...
  • Our Part #: ADR11
  • Lafayette Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR11
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($52.33) ·
ADR11 - Abb Installation Products, Inc

Lafayette Availability: In Stock

Total Availability: In Stock

Book Price

$2.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KA25U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-25U Burndy 00781810370193
LA-1/0 Galvan Industries 00632591713863
A-10 Greaves 00784491501009
DA0 Hubbell Power Systems 00096359299806
TA-0 ILSCO 00783669887150
90716 Morris 00601986907163
0T NSi Industries 00662381001030
1/0T NSi Industries n/a
LA-0 Penn-Union 00785037446006
A-125 Thomas & Betts 00783786705139
ADR11 Thomas & Betts 00783786610044
AT0 Thomas & Betts n/a
62205 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat