K2C28 - 4/0 Split Bolt Conn

Burndy

  • $314.56 (Each)
  • $314.56 (Each)
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
K2C28
Manufacturer
Burndy
Manufacturer's Part Number
K2C28
Description
4/0 Split Bolt Conn
Mechanical Grounding Connector, Cable to Flat, 1-4/0 Awg, Stud Dia:5/8-11.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810257500 / 00781810257500
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$314.56 (Each)
Resources
Other Links
 
 
K2C28 - Other
 
K2C28 - Other
 
K2C28 - Other
 
K2C28 - Other
 
K2C28 - Other
 
K2C28 - Other
 
K2C28 - Other
 
K2C28 - Other
 
K2C28 - Other
 
K2C28 - Other
 
K2C28 - Other
Images
 
 
K2C28 - Small Image
 
K2C28 - Large Image
 
K2C28 - Large Image
 
K2C28 - Large Image
 
K2C28 - Large Image
 
K2C28 - Large Image
 
K2C28 - Large Image
 
K2C28 - Large Image
 
K2C28 - Large Image
 
K2C28 - Large Image
Brochures
 
 
K2C28 - Brochure
Attachments
 
 
K2C28 - Specification Sheet
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
COPPER ALLOY
Descriptions
extra long description
BUR K2C28 1-4/0 STR 3/4 5/8POST 2 C
Product Type
Mechanical
Description
4/0 SPLIT BOLT CONN
Long Description
Mechanical Grounding Connector, Cable to Flat, 1-4/0 AWG, Stud Dia:5/8-11.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Cross Flats: 1-1/2, 1-3/16 IN, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Height: 3-1/4 IN, Dimension B: 3/4 IN, Stud Size: 5/8-11
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K2C28
GTIN
00781810257500
UPC
781810257500
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.49
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K2C28.
Jump To:

Cross Referenced

These items are similar to K2C28 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C28 Burndy 00781810257500
DGM21 DOSSERT n/a
K2S4/0 Hubbell Power Systems n/a
SCS 8 Penn-Union 00785037596541
SP8DS Thomas & Betts 00783786121588
BS2-40 Greaves 00784491708156
SCS-8 ILSCO 00783669812282
SPM-29L NSi Industries 00662381021175

* All prices subject to change.

Begin Live Chat