K2C26 - 2-2/0 STR 17/32 Post 2 C

Burndy

  • $194.09 (Each)
  • $194.09 (Each)

  • $4,852.25 (Per 25)
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
K2C26
Manufacturer
Burndy
Manufacturer's Part Number
K2C26
Description
2-2/0 STR 17/32 Post 2 C
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol), 1/2" Stud, Body Height:1.81.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810257401 / 00781810257401
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.09 (Each)
Standard Packaging
$4,852.25 (Per 25)
Resources
Images
 
 
K2C26 - Small Image
 
K2C26 - Large Image
 
K2C26 - Large Image
 
K2C26 - Large Image
 
K2C26 - Large Image
 
K2C26 - Large Image
 
K2C26 - Large Image
 
K2C26 - Large Image
 
K2C26 - Large Image
 
K2C26 - Large Image
Attachments
 
 
K2C26 - Specification Sheet
Brochures
 
 
K2C26 - Brochure
Other Links
 
 
K2C26 - Other
 
K2C26 - Other
 
K2C26 - Other
 
K2C26 - Other
 
K2C26 - Other
 
K2C26 - Other
 
K2C26 - Other
 
K2C26 - Other
 
K2C26 - Other
 
K2C26 - Other
 
K2C26 - Other
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
Bronze Alloy, Leaded
Descriptions
Long Description
Mechanical Grounding Connector, Cable to Flat, 2-2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2" Stud,Body height:1.81.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, For 1 Or 2 Conductors, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Stud/bolt Size: 1/2-13 Diameter, 17/32 IN Length, Height: 2-5/8 IN, Cross Flats: 1, 7/8 IN
Product Type
Mechanical
Description
2-2/0 STR 17/32 POST 2 C
extra long description
BUR K2C26 2-2/0 STR 17/32 POST 2 C
Additional Information
pallet quantity
5800
Manufacturer Information
Manufacturers Part Number
K2C26
Brand
BURNDY
GTIN
00781810257401
UPC
781810257401
Taxonomies, Classifications, and Categories
Type
KC and K2C Series
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.31
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K2C26.
Jump To:

Cross Referenced

These items are similar to K2C26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C26 Burndy 00781810257401
K2C26G11 Burndy 00781810161777
DGM13 DOSSERT n/a
K2S2/0 Hubbell Power Systems n/a
SCS 6 Penn-Union 00785037596480
SP6DS Thomas & Betts 00783786805327
BS2-20 Greaves 00784491708057
SCS-6 ILSCO 00783669812244
SPM-27L NSi Industries 00662381021168
SL6DS Thomas & Betts n/a
K2S-2/0 Anderson n/a
DGM-13 DOSSERT n/a
BS2-2/0 Greaves 78449170805
SPDS-6 ILSCO 78366923316
SP2-2/0-Q Panduit 07498371670
SCS-6 Penn-Union 78503759648

* All prices subject to change.

Begin Live Chat