K2A31U - Two:4STR-350 Dual Rated

Burndy

  • $45.82 (Each)
  • $45.82 (Each)

  • $274.92 (Per 6)
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
K2A31U
Manufacturer
Burndy
Manufacturer's Part Number
K2A31U
Description
Two:4STR-350 Dual Rated
Conductor Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 2.88 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810600153 / 00781810600153
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.82 (Each)
Standard Packaging
$274.92 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
K2A31U - Small Image
 
K2A31U - Large Image
 
K2A31U - Large Image
Specifications Sheets
 
 
K2A31U - Specification Sheet
Other Links
 
 
K2A31U - Other
 
K2A31U - Other
 
K2A31U - Other
Brochures
 
 
K2A31U - Brochure
Attachments
 
 
K2A31U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0