GX2929 - 2/0-250 Cop Ground Conn

Burndy

  • $351.81 (Each)
  • $351.81 (Each)

  • $17,590.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GX2929
Manufacturer
Burndy
Manufacturer's Part Number
GX2929
Description
2/0-250 Cop Ground Conn
Mechanical Grounding Connector, Cable Cross Connection, 2/0 Awg (Sol.) - 250 Kcmil ( Run), 2/0 Awg (Sol.) - 250 Kcmil ( Tap), 3/8" Stud.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810260692 / 00781810260692
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$351.81 (Each)
Standard Packaging
$17,590.50 (Per 50)
Resources
Images
 
 
GX2929 - Small Image
 
GX2929 - Large Image
Attachments
 
 
GX2929 - Specification Sheet
Brochures
 
 
GX2929 - Brochure
Other Links
 
 
GX2929 - Other
 
GX2929 - Other
 
GX2929 - Other
Features
Material
COPPER ALLOY
Descriptions
extra long description
BUR GX2929 2/0-250 TO 2/0-250 X CON
Product Type
Mechanical
Description
2/0-250 COP GROUND CONN
Long Description
Mechanical Grounding Connector, Cable Cross Connection, 2/0 AWG (Sol.) - 250 kcmil ( Run), 2/0 AWG (Sol.) - 250 kcmil ( Tap), 3/8" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Cross Connecting A Wide Range Of Cable, The High Copper Alloy Cast Body, DURIUM U-Bolts, Nuts, And Lockwashers Make The GX Suitable For Burial In Soil Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Installation Torque: 240 IN-LB, Length: 1-7/8 IN, Height: 2-3/4 IN, Width: 1-7/8 IN
Manufacturer Information
Manufacturers Part Number
GX2929
Brand
BURNDY
GTIN
00781810260692
UPC
781810260692
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GX
Packaging
Weight per each
0.62
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Cross Connecting A Wide Range Of Copper Cable, Direct Burial In Earth Or Concrete
standard
UL467
You must have an account to view stock levels
These alternate items can be purchased instead of GX2929.
Jump To:

Cross Referenced

These items are similar to GX2929 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GX2929 Burndy 00781810260692
GG120 DELTA STAR n/a
GG2525 DOSSERT n/a
GC113BB Hubbell Power Systems 00096359306191
26069 NAED n/a
QPX2828 Burndy 00781810342503
QPX282C Burndy 00781810342008
GTX2121 DOSSERT n/a
5632 FRANKEL n/a
LC1002 Hubbell Power Systems 00096359319375
LC1003 Hubbell Power Systems 00096359319382
XP024018 Hubbell Power Systems 00096359521402
XP024024 Hubbell Power Systems 00096359353805
34250 NAED n/a
XT12 Thomas & Betts 00783786400300
XT13 Thomas & Betts 00783786400317
QPX28CY Burndy n/a
GTX216 DOSSERT n/a
XPO24024 Hubbell Power Systems n/a
VX 3 Penn-Union 00785037765084
There were no add-on items found for GX2929.

* All prices subject to change.