GRC34 - 3/4" Ground Rod Clamp

Burndy

  • $15.81 (Each)
  • $15.81 (Each)

  • $1,581.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GRC34
Manufacturer
Burndy
Manufacturer's Part Number
GRC34
Description
3/4" Ground Rod Clamp
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 8 Awg (Sol.) - 1/0 Awg (STR.), 3/4" Ground Rod, 3/8" Stud.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810230985 / 00781810230985
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.81 (Each)
Standard Packaging
$1,581.00 (Per 100)
Resources
Images
 
 
GRC34 - Small Image
 
GRC34 - Large Image
Attachments
 
 
GRC34 - Specification Sheet
Brochures
 
 
GRC34 - Brochure
Other Links
 
 
GRC34 - Other
 
GRC34 - Other
 
GRC34 - Other
Features
Material
COPPER ALLOY
Descriptions
Product Type
Mechanical
Description
3/4" GROUND ROD CLAMP
Long Description
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 8 AWG (Sol.) - 1/0 AWG (Str.), 3/4" Ground Rod, 3/8" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods, Slips Over End Of Rod, One-Wrench Installation, UL467 Listed For Direct Burial In Earth And Concrete, Ground Rod Size: 3/4 IN, Stud/bolt Size: 3/8 IN, Width: 19 IN, Length: 0.65 IN, Height: 2.47 IN
extra long description
BUR GRC34 3/4 IN GRD ROD CLAMP
Additional Information
pallet quantity
27500
Manufacturer Information
Manufacturers Part Number
GRC34
Brand
BURNDY
GTIN
00781810230985
UPC
781810230985
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GRC, High Strength
Packaging
Weight per each
0.17
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods, Direct Burial Applications In Earth And Concrete
standard
UL467
You must have an account to view stock levels
These alternate items can be purchased instead of GRC34.
Jump To:

Cross Referenced

These items are similar to GRC34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC6 Anderson n/a
GRC34 Burndy 00781810230985
GKP642W Burndy n/a
GN75 DOSSERT n/a
G 32 Greaves n/a
G 340 Greaves n/a
G340 Greaves 00784491270707
G32 Greaves 00784491270301
87-934 Ideal Industries n/a
BGRC-68 ILSCO 00783669009989
CGRC-68 ILSCO 00783669026986
GRC-68 ILSCO 00783669267259
GRC75 ILSCO 00783669276268
90638 Morris 00601986906388
HDC34 nVent-Thermal Management 00782856305897
CR100 nVent-Thermal Management 00782856306757
GRC 34 NSi Industries 00662381010537
GRC34H NSi Industries 00662381010568
GRC-75-10B O-Z Gedney 00783126245363
WB34-X Panduit 00074983454518
CAB-3 Penn-Union 00785037260114
CAB-3M Penn-Union n/a
CEB-3 Penn-Union 00785037268042
8467 Teddico-BWF 00087115084675
HGRC 75 HD Thomas & Betts n/a
JAB-34 Thomas & Betts n/a
JAB34H Thomas & Betts 00783786800742
G6 Thomas & Betts 00783786800681
HGRC 75 Thomas & Betts n/a
GG34H Thomas & Betts 00783786126897
80C Thomas & Betts 00783786801077
WB3/4 WEAVER n/a

* All prices subject to change.