GK6429 - 2/0-250 Cop Ground Conn

Burndy

  • $342.33 (Each)
  • $342.33 (Each)

  • $2,053.98 (Per 6)
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
GK6429
Manufacturer
Burndy
Manufacturer's Part Number
GK6429
Description
2/0-250 Cop Ground Conn
Mechanical Grounding Connector, 3 Cables to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, 3/8" Pipe, 5/8"-3/4" Rod.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810233535 / 00781810233535
Weight per unit
1.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$342.33 (Each)
Standard Packaging
$2,053.98 (Per 6)
Resources
Images
 
 
GK6429 - Small Image
 
GK6429 - Large Image
 
GK6429 - Large Image
 
GK6429 - Large Image
 
GK6429 - Large Image
 
GK6429 - Large Image
 
GK6429 - Large Image
Attachments
 
 
GK6429 - Specification Sheet
Brochures
 
 
GK6429 - Brochure
Other Links
 
 
GK6429 - Other
 
GK6429 - Other
 
GK6429 - Other
 
GK6429 - Other
 
GK6429 - Other
 
GK6429 - Other
 
GK6429 - Other
 
GK6429 - Other
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
Copper Alloy, Cast
Descriptions
Description
2/0-250 COP GROUND CONN
Product Type
Mechanical
extra long description
BUR GK6429 2/0-250 (3) CU .8 GRD
Long Description
Mechanical Grounding Connector, 3 Cables to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3/8" Pipe, 5/8"-3/4" Rod.
Special Features
Features: High Copper Alloy Ground Connector For Joining Three Equal Cables To Rod Or Tube, Cable Grooves Take A Wide Range Of Cable, High Copper Alloy Cast Body And DURIUM U-Bolts, Nuts, And Lockwashers Make The GK Suitable For Direct Burial In Soil Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Ground Rod Size: 5/8 - 3/4 IN, Tube (ips) Size: 3/8 IN, Width: 3-1/2 IN, Height: 2-7/8 IN, Installation Torque: 480 IN-LB
Additional Information
Bolt Size
1/2 in
Manufacturer Information
Manufacturers Part Number
GK6429
Brand
BURNDY
GTIN
00781810233535
UPC
781810233535
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Three Cables to Rod or Tube
Packaging
Weight per each
1.71
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Joining Three Equal Copper Cables To Rod Or Tube, Direct Burial In Earth Or Concrete
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GK6429.
Jump To:

Cross Referenced

These items are similar to GK6429 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GK6429 Burndy 00781810233535
GM121 DELTA STAR n/a
GZ3825 DOSSERT n/a
GB8535 GIBBONS n/a
CZ105 Greaves 00784491249055
23353 NAED n/a
GR-6 Penn-Union 00785037359252
GR6 PU n/a

* All prices subject to change.

Begin Live Chat