GD1929 - 250 Parallel Ground Conn

Burndy

  • $546.59 (Each)
  • $546.59 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
GD1929
Manufacturer
Burndy
Manufacturer's Part Number
GD1929
Description
250 Parallel Ground Conn
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 Awg (Sol.) - 250 Kcmil, 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810238950 / 00781810238950
Weight per unit
1.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$546.59 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
GD1929 - Small Image
 
GD1929 - Large Image
 
GD1929 - Large Image
 
GD1929 - Large Image
 
GD1929 - Large Image
Attachments
 
 
GD1929 - Specification Sheet
Brochures
 
 
GD1929 - Brochure
Other Links
 
 
GD1929 - Other
 
GD1929 - Other
 
GD1929 - Other
 
GD1929 - Other
 
GD1929 - Other
 
GD1929 - Other
Features
Material
Copper Alloy, Cast
Descriptions
extra long description
BUR GD1929 2/0SOL-250, 2 1/2 IPS,
Product Type
Mechanical
Description
250 PARALLEL GROUND CONN
Long Description
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Two Parallel Cables To Rod Or Pipe, Especially Good For Grounding Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts, And Lockwashers Make The GD Suitable For Burial In Ground Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Raised Floor: No, Tube (ips) Size: 2-1/2 IN, Ground Rod Size: 2-1/2 - 2-7/8 IN, Height: 5 IN, Installation Torque: 240 IN-LB, Width: 4-1/4 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GD1929
GTIN
00781810238950
UPC
781810238950
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GD
Packaging
Weight per each
1.245
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Two Parallel Copper Cables To Rod Or Pipe And Burial In Ground Or Concrete
standard
UL467
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GD1929.
Jump To:

Similar Items

Similar items are close alternatives to GD1929, though they may not be 100% alike.

GROUND CONNECTOR
  • MFR Part #: GD1926
  • GTIN: 00781810260364
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to GD1929 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GD1929 Burndy 00781810238950
GW25025 DOSSERT n/a
BG108C ESP n/a
GB8495 GIBBONS n/a
CW138 Greaves 00784491248386
23895 NAED n/a
UC-238 NSi Industries 00662381108470
HG2625 O-Z Gedney n/a
GU-16 Penn-Union 00785037374323
GU16 PU n/a
GC-110-102C Anderson n/a
There were no add-on items found for GD1929.

* All prices subject to change.