GD1829 - 250 Parallel Ground Conn

Burndy

  • $469.88 (Each)
  • $469.88 (Each)
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
GD1829
Manufacturer
Burndy
Manufacturer's Part Number
GD1829
Description
250 Parallel Ground Conn
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 Awg (Sol.) - 250 Kcmil, 2" to 2-3/8" Rod, 2" Pipe.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810260333 / 00781810260333
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$469.88 (Each)
Resources
Attachments
 
 
GD1829 - Specification Sheet
Other Links
 
 
GD1829 - Other
 
GD1829 - Other
 
GD1829 - Other
 
GD1829 - Other
 
GD1829 - Other
Images
 
 
GD1829 - Small Image
 
GD1829 - Large Image
 
GD1829 - Large Image
 
GD1829 - Large Image
 
GD1829 - Large Image
Brochures
 
 
GD1829 - Brochure
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
Copper Alloy, Cast
Descriptions
extra long description
BUR GD1829 2/0-250 (2) CU 2.4 GRD
Product Type
Mechanical
Description
250 PARALLEL GROUND CONN
Long Description
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 2" to 2-3/8" Rod, 2" Pipe.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Two Parallel Cables To Rod Or Pipe, Especially Good For Grounding Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts, And Lockwashers Make The GD Suitable For Burial In Ground Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Raised Floor: No, Ground Rod Size: 2 - 2-3/8 IN, Tube (ips) Size: 2 IN, Width: 3-3/4 IN, Installation Torque: 240 IN-LB, Height: 4-3/8 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GD1829
GTIN
00781810260333
UPC
781810260333
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GD
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Two Parallel Copper Cables To Rod Or Pipe And Burial In Ground Or Concrete
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GD1829.
Jump To:

Similar Items

Similar items are close alternatives to GD1829, though they may not be 100% alike.

GROUND CONNECTOR
  • MFR Part #: GD1826
  • GTIN: 00781810238943
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to GD1829 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GD1829 Burndy 00781810260333
GW20025 DOSSERT n/a
BG107C ESP n/a
GB8489 GIBBONS n/a
CW133 Greaves 00784491248331
26033 NAED n/a
UC-233 NSi Industries 00662381108456
EG2025 O-Z Gedney n/a
GU-12 Penn-Union 00785037374286
GU12 PU n/a
GC-110-82C Anderson n/a

* All prices subject to change.

Begin Live Chat