GBM29 - 250MCM Ground Conn

Burndy

  • $113.91 (Each)
  • $113.91 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
GBM29
Manufacturer
Burndy
Manufacturer's Part Number
GBM29
Description
250MCM Ground Conn
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 Awg (Sol) -250 Kcmil, 1/2" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231456 / 00781810231456
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.91 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
GBM29 - Small Image
 
GBM29 - Large Image
 
GBM29 - Large Image
 
GBM29 - Large Image
 
GBM29 - Large Image
 
GBM29 - Large Image
 
GBM29 - Large Image
Attachments
 
 
GBM29 - Specification Sheet
Brochures
 
 
GBM29 - Brochure
Other Links
 
 
GBM29 - Other
 
GBM29 - Other
 
GBM29 - Other
 
GBM29 - Other
 
GBM29 - Other
 
GBM29 - Other
 
GBM29 - Other
 
GBM29 - Other
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
COPPER ALLOY
Descriptions
Description
250MCM GROUND CONN
Product Type
Mechanical
extra long description
BUR GBM29 2/0-250 CU-BAR 2 PC GRD
Long Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar, Type GBM Clamps Cable Directly On Bar Surface, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GBM Suitable For Direct Burial In Concrete Or Ground, Installation Torque: 480 IN-LB, Width: 2 IN, Height: 2 IN, Bar Thickness: 1/4 IN
Manufacturer Information
Manufacturers Part Number
GBM29
Brand
BURNDY
GTIN
00781810231456
UPC
781810231456
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GBM
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Application
For Copper Cable To Bar, Direct Burial Cable
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GBM29.
Jump To:

Similar Items

Similar items are close alternatives to GBM29, though they may not be 100% alike.

GROUND CONNECTOR
  • MFR Part #: GB29
  • GTIN: 00781810231272
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to GBM29 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GBM29 Burndy 00781810231456
GFH3000 DELTA STAR n/a
GFM25 DOSSERT n/a
BG40300 ESP n/a
2709125 FRANKEL n/a
GB8706 GIBBONS n/a
TGM25 Greaves 00784491711309
GC14002 Hubbell Power Systems 00096359306498
23145 NAED n/a
KGM25 O-Z Gedney 00783126317046
GMIL SPEC3 PU n/a
DZ6757 ROYAL n/a
GF12B SEFCOR n/a
GTC14 Thomas & Betts 00783786333110
GTC14 WEAVER n/a
VGNGB8706 GIBBONS n/a
GMS 3 Penn-Union 00785037356046
GF12 SEFCOR n/a
GC-140-03 Anderson n/a

* All prices subject to change.

Begin Live Chat