GB34 - 500MCM Ground Conn

Burndy

  • $234.66 (Each)
  • $234.66 (Each)
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
GB34
Manufacturer
Burndy
Manufacturer's Part Number
GB34
Description
500MCM Ground Conn
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 300 Kcmil - 500 Kcmil, 1/2" Stud, 2-3/8 In Width.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231333 / 00781810231333
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.66 (Each)
Resources
Images
 
 
GB34 - Small Image
 
GB34 - Large Image
 
GB34 - Large Image
 
GB34 - Large Image
 
GB34 - Large Image
 
GB34 - Large Image
Attachments
 
 
GB34 - Specification Sheet
Brochures
 
 
GB34 - Brochure
Other Links
 
 
GB34 - Other
 
GB34 - Other
 
GB34 - Other
 
GB34 - Other
 
GB34 - Other
 
GB34 - Other
 
GB34 - Other
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
COPPER ALLOY
Descriptions
extra long description
BUR GB34 300-500 CU BAR 1 PC GRD SE
Product Type
Mechanical
Description
500MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 300 kcmil - 500 kcmil, 1/2" Stud, 2-3/8 IN Width.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar, Type GB Separates Cable From Bar, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GB And GBM Suitable For Direct Burial In Concrete Or Ground, Width: 2-3/8 IN, Installation Torque: 480 IN-LB, Height: 3 IN, Bar Thickness: 1/4 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GB34
GTIN
00781810231333
UPC
781810231333
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GB
Packaging
Weight per each
0.66
Carton
1
Uses, Certifications, and Standards
Application
For Copper Cable To Bar, Direct Burial Cable
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GB34.
Jump To:

Similar Items

Similar items are close alternatives to GB34, though they may not be 100% alike.

GROUND CONNECTOR
  • MFR Part #: GBM34
  • GTIN: 00781810231463
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to GB34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GB34 Burndy 00781810231333
TG50 Greaves 00784491711156
GM-4 Penn-Union 00785037355872
GM4 PU n/a
GB34GS Burndy 00781810223383
GF50 DOSSERT n/a
GC14103 Hubbell Power Systems 00096359306597
KG50 O-Z Gedney n/a
GTC20B SEFCOR n/a
GC-141-04 Anderson n/a

* All prices subject to change.

Begin Live Chat