GAR6429 - 2/0-250CU 3/8ips

Burndy

  • $102.27 (Each)
  • $102.27 (Each)

  • $2,556.75 (Per 25)
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
GAR6429
Manufacturer
Burndy
Manufacturer's Part Number
GAR6429
Description
2/0-250CU 3/8ips
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810238400 / 00781810238400
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.27 (Each)
Standard Packaging
$2,556.75 (Per 25)
Resources
Images
 
 
GAR6429 - Large Image
 
GAR6429 - Large Image
 
GAR6429 - Large Image
 
GAR6429 - Large Image
 
GAR6429 - Small Image
Attachments
 
 
GAR6429 - Specification Sheet
Brochures
 
 
GAR6429 - Brochure
Other Links
 
 
GAR6429 - Other
 
GAR6429 - Other
 
GAR6429 - Other
 
GAR6429 - Other
 
GAR6429 - Other
 
GAR6429 - Other
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
COPPER ALLOY
Descriptions
Description
2/0-250CU 3/8IPS
Product Type
Mechanical
extra long description
BUR GAR6429 2/0-250CU 3/8IPS
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Height: 2-7/8 IN, Ground Rod Size: 5/8 - 3/4 IN, Tube (ips) Size: 3/8 IN, Installation Torque: 240 IN-LB, Rebar Size: #5 (5/8 IN)
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR6429
GTIN
00781810238400
UPC
781810238400
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
0.71
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR6429.
Jump To:

Similar Items

Similar items are close alternatives to GAR6429, though they may not be 100% alike.

Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulat...
  • Our Part #: 300T2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 300T-2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($246.92) ·
300T2 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.69

Each

QTY:
Each
Add
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 Kcmil, ...
  • Our Part #: GUV5825
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GUV5825
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($3,077.79) ·
GUV5825 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.11

Each

QTY:
Each
Add
Ground Connector, High Copper Alloy Body;Silicon Bronze (Nut;Lockwasher) Materia...
  • Our Part #: UC105
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UC-105
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($816.24) ·
UC105 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GAR6429 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR6429 Burndy 00781810238400
GPC3825 DOSSERT n/a
UC-105 NSi Industries 00662381108043
ABG-0325 O-Z Gedney 00783126008128
GPL 6 Penn-Union 00785037358064
GUV5825 Thomas & Betts 00783786803521
GC-111-2C3 Anderson n/a
C105 Greaves 00784491251003
GPL-6, GUB-3 ILSCO n/a
GPL-6 ILSCO 78366926210
GUB-3 ILSCO 78366923244
GPL-6-Q Panduit 07498360489
GPL-6 Penn-Union 78503735806

* All prices subject to change.

Begin Live Chat