GAR3906 - 6" Ground Conn

Burndy

  • $507.73 (Each)
  • $507.73 (Each)
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
GAR3906
Manufacturer
Burndy
Manufacturer's Part Number
GAR3906
Description
6" Ground Conn
Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 Awg, 6" Pipe, 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810234051 / 00781810234051
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$507.73 (Each)
Resources
Images
 
 
GAR3906 - Small Image
 
GAR3906 - Large Image
 
GAR3906 - Large Image
 
GAR3906 - Large Image
 
GAR3906 - Large Image
 
GAR3906 - Large Image
 
GAR3906 - Large Image
Attachments
 
 
GAR3906 - Specification Sheet
Brochures
 
 
GAR3906 - Brochure
Other Links
 
 
GAR3906 - Other
 
GAR3906 - Other
 
GAR3906 - Other
 
GAR3906 - Other
 
GAR3906 - Other
 
GAR3906 - Other
 
GAR3906 - Other
 
GAR3906 - Other
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
COPPER ALLOY
Descriptions
extra long description
BUR GAR3906 4-4/0, 6 IPS
Product Type
Mechanical
Description
6" GROUND CONN
Long Description
Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 6" Pipe, 3/8" Stud.
Special Features
Features: High-Conductivity Copper Ground Connector For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes, Cable Clamp Swivels At 90 DEG, Permits Parallel Grounding Of One Pipe Or A 90 DEG Cable Run For Grounding Several Parallel Pipes, One-Wrench Installation, Simplified Installation, Long Lasting Corrosion Resistance And Acceptable For Direct Burial In Earth Or Concrete, UL467 Listed, Provides Quality Assurance To Recognized Industry
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR3906
GTIN
00781810234051
UPC
781810234051
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR3902
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Application
For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes, Direct Burial Cables
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR3906.
Jump To:

Cross Referenced

These items are similar to GAR3906 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR3906 Burndy 00781810234051
GC11114B Hubbell Power Systems 00096359305804
GPL-75-X Panduit 00074983022533
GPL75 Penn-Union 00785037358668
3906 Thomas & Betts n/a
CG8122 O-Z Gedney n/a
GUR6914 SEFCOR n/a

* All prices subject to change.

Begin Live Chat