GAR2229 - 250MCM Ground Conn

Burndy

  • $496.09 (Each)
  • $496.09 (Each)
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
GAR2229
Manufacturer
Burndy
Manufacturer's Part Number
GAR2229
Description
250MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, 4" Pipe, 4"-4-1/2" Rod, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810237601 / 00781810237601
Weight per unit
0.2225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$496.09 (Each)
Resources
Images
 
 
GAR2229 - Small Image
 
GAR2229 - Large Image
 
GAR2229 - Large Image
 
GAR2229 - Large Image
 
GAR2229 - Large Image
 
GAR2229 - Large Image
 
GAR2229 - Large Image
Attachments
 
 
GAR2229 - Specification Sheet
Brochures
 
 
GAR2229 - Brochure
Other Links
 
 
GAR2229 - Other
 
GAR2229 - Other
 
GAR2229 - Other
 
GAR2229 - Other
 
GAR2229 - Other
 
GAR2229 - Other
 
GAR2229 - Other
 
GAR2229 - Other
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
COPPER ALLOY
Descriptions
Product Type
Mechanical
extra long description
BUR GAR2229 2/0-250CU 4IPS
Description
250MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 4" Pipe, 4"-4-1/2" Rod, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 4 - 4-1/2 IN, Tube (ips) Size: 4 IN, Installation Torque: 240 IN-LB, Height: 6-3/8 IN, Width: 5-7/8 IN
Manufacturer Information
Manufacturers Part Number
GAR2229
Brand
BURNDY
GTIN
00781810237601
UPC
781810237601
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
0.2225
Carton
1
Uses, Certifications, and Standards
standard
UL467
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR2229.
Jump To:

Cross Referenced

These items are similar to GAR2229 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR2229 Burndy 00781810237601
GPC40025 DOSSERT n/a
GC11111C Hubbell Power Systems 00096359305774
UC153 NSi Industries n/a
CG4125 O-Z Gedney 00783126092202
GPL 58 Penn-Union 00785037358583
GUV4025 Thomas & Betts 00783786803736
GC-111-11C Anderson n/a
C153 Greaves 00784491713051
GPL-58,GUB-24 ILSCO n/a
GPL-58 ILSCO 78366926310
GUB-24 ILSCO 78366923265
GPL-58-1 Panduit 07498360510
GPL-58 Penn-Union 78503735858

* All prices subject to change.

Begin Live Chat