GAR2129 - 250MCM Ground Conn

Burndy

  • $469.33 (Each)
  • $469.33 (Each)
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
GAR2129
Manufacturer
Burndy
Manufacturer's Part Number
GAR2129
Description
250MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, 3-1/2" Pipe, 3-1/2"-4" Rod, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810237007 / 00781810237007
Weight per unit
2.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$469.33 (Each)
Resources
Images
 
 
GAR2129 - Small Image
 
GAR2129 - Large Image
 
GAR2129 - Large Image
Attachments
 
 
GAR2129 - Specification Sheet
Brochures
 
 
GAR2129 - Brochure
Other Links
 
 
GAR2129 - Other
 
GAR2129 - Other
 
GAR2129 - Other
 
GAR2129 - Other
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
COPPER ALLOY
Descriptions
extra long description
BUR GAR2129 2/0-250CU 3 1/2IPS
Product Type
Mechanical
Description
250MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3-1/2" Pipe, 3-1/2"-4" Rod, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 3-1/2 - 4 IN, Tube (ips) Size: 3-1/2 IN, Width: 5-3/8 IN, Height: 6-1/4 IN, Installation Torque: 240 IN-LB
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR2129
GTIN
00781810237007
UPC
781810237007
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
2.04
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR2129.
Jump To:

Cross Referenced

These items are similar to GAR2129 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR2129 Burndy 00781810237007
GPC35025 DOSSERT n/a
BG1110C= ESP n/a
2755M25 FRANKEL n/a
GB5898 GIBBONS n/a
C148 Greaves 00784491712757
GC11110C Hubbell Power Systems 00096359305743
GPL-52 ILSCO 00783669262988
23700 NAED n/a
UC-148 NSi Industries 00662381108210
CG3625 O-Z Gedney 00783126092158
GPL-52 Penn-Union 00785037358521
GPL52 PU n/a
1OC3051 SEFCOR n/a
GPC400R25 DOSSERT n/a
CG3624 O-Z Gedney n/a
CG3825 O-Z Gedney n/a
GC-111-10C Anderson n/a

* All prices subject to change.

Begin Live Chat