GAR2126 - 2/0AWG Ground Conn

Burndy

  • $436.54 (Each)
  • $436.54 (Each)
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
GAR2126
Manufacturer
Burndy
Manufacturer's Part Number
GAR2126
Description
2/0AWG Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol.) - 2/0 Awg (STR.), 3-1/2" to 4" Rod, 3-1/2" Pipe, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810236802 / 00781810236802
Weight per unit
1.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$436.54 (Each)
Resources
Images
 
 
GAR2126 - Small Image
 
GAR2126 - Large Image
 
GAR2126 - Large Image
 
GAR2126 - Large Image
 
GAR2126 - Large Image
 
GAR2126 - Large Image
 
GAR2126 - Large Image
Attachments
 
 
GAR2126 - Specification Sheet
Brochures
 
 
GAR2126 - Brochure
Other Links
 
 
GAR2126 - Other
 
GAR2126 - Other
 
GAR2126 - Other
 
GAR2126 - Other
 
GAR2126 - Other
 
GAR2126 - Other
 
GAR2126 - Other
 
GAR2126 - Other
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
COPPER ALLOY
Descriptions
extra long description
BUR GAR2126 4-2/0CU 3 1/2IPS
Product Type
Mechanical
Description
2/0AWG GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol.) - 2/0 AWG (Str.), 3-1/2" to 4" Rod, 3-1/2" Pipe, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 3-1/2 - 4 IN, Tube (ips) Size: 3-1/2 IN, Installation Torque: 240 IN-LB, Width: 5-3/8 IN, Height: 6-1/4 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR2126
GTIN
00781810236802
UPC
781810236802
Taxonomies, Classifications, and Categories
Type
GAR
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
1.99
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR2126.
Jump To:

Cross Referenced

These items are similar to GAR2126 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR2126 Burndy 00781810236802
GPC35013 DOSSERT n/a
BG1110C ESP n/a
2755M2/0 FRANKEL n/a
GB5897 GIBBONS n/a
C147 Greaves 00784491712702
GC11110B Hubbell Power Systems 00096359305729
GPL-51 ILSCO 00783669262964
23680 NAED n/a
UC-147 NSi Industries 00662381108203
CG3622 O-Z Gedney 00783126092141
GPL-51 Penn-Union 00785037358514
GPL51 PU n/a
GUV31221 Thomas & Betts 00783786803712
GC-111-10B Anderson n/a
GPL-51,GUB-22 ILSCO n/a

* All prices subject to change.

Begin Live Chat