GAR194C - #8SOL-#4STR to 2-1/2" Post Ground Conn

Burndy

  • $205.62 (Each)
  • $205.62 (Each)
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
GAR194C
Manufacturer
Burndy
Manufacturer's Part Number
GAR194C
Description
#8SOL-#4STR to 2-1/2" Post Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 8 Awg (Sol.) - 4 Awg (STR.), 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810235607 / 00781810235607
Weight per unit
1.26 L
Price & Packaging
Minimum Order Quantity
1
Unit
$205.62 (Each)
Resources
Images
 
 
GAR194C - Small Image
 
GAR194C - Large Image
Attachments
 
 
GAR194C - Specification Sheet
Brochures
 
 
GAR194C - Brochure
Other Links
 
 
GAR194C - Other
 
GAR194C - Other
 
GAR194C - Other
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
Copper
Descriptions
Description
#8SOL-#4STR TO 2-1/2" POST GROUND CONN
Product Type
Mechanical
extra long description
BUR GAR194C 8-4CU 2 1/2IPS
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol.) - 4 AWG (Str.), 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Tube (ips) Size: 2-1/2 IN, Ground Rod Size: 2-1/2 - 2-7/8 IN, Width: 4-1/4 IN, Installation Torque: 240 IN-LB, Height: 5 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR194C
GTIN
00781810235607
UPC
781810235607
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
GAR
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR194C.
Jump To:

Cross Referenced

These items are similar to GAR194C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR194C Burndy 00781810235607
C136 Greaves 00784491712153
GPL-38 ILSCO 00783669262704
CG2604 O-Z Gedney 00783126092042
GPL-38 Penn-Union 00785037358385
GPL38 PU n/a
GPC2504 DOSSERT n/a
UC136 NSi Industries n/a

* All prices subject to change.

Begin Live Chat