GAR1129 - 250MCM Ground Conn

Burndy

  • $143.15 (Each)
  • $143.15 (Each)
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
GAR1129
Manufacturer
Burndy
Manufacturer's Part Number
GAR1129
Description
250MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg ( Sol.) - 250 Kcmil, 1/2" Rod, 1/4" Pipe, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231401 / 00781810231401
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.15 (Each)
Resources
Images
 
 
GAR1129 - Large Image
 
GAR1129 - Small Image
Brochures
 
 
GAR1129 - Brochure
Other Links
 
 
GAR1129 - Other
 
GAR1129 - Other
Attachments
 
 
GAR1129 - Specification Sheet
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
Copper
Descriptions
extra long description
BUR GAR1129 2/0-250CU 1/4IPS
Product Type
Mechanical
Description
250MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG ( Sol.) - 250 kcmil, 1/2" Rod, 1/4" Pipe, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 1/2 IN, Tube (ips) Size: 1/4 IN, Installation Torque: 240 IN-LB, Width: 1-7/8 IN, Height: 2-1/2 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR1129
GTIN
00781810231401
UPC
781810231401
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
0.68
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1129.
Jump To:

Cross Referenced

These items are similar to GAR1129 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1129 Burndy 00781810231401
GPC2525 DOSSERT n/a
BG112C= ESP n/a
2755B25 FRANKEL n/a
GB5866 GIBBONS n/a
C102 Greaves 00784491250402
GC1112C3 Hubbell Power Systems 00096359305842
GPL-3 ILSCO 00783669262049
23140 NAED n/a
UC-102 NSi Industries 00662381108012
GPL-3 Penn-Union 00785037358033
GPL3 PU n/a
GC-111-2C3 Anderson n/a

* All prices subject to change.

Begin Live Chat