BIBD2504 - 250-10, 2-Side, Unitap

Burndy

  • $120.59 (Each)
  • $120.59 (Each)

  • $2,894.16 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BIBD2504
Manufacturer
Burndy
Manufacturer's Part Number
BIBD2504
Description
250-10, 2-Side, Unitap
Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 2 Sided Entry, 10 Awg-250 Kcmil, Al/Cu Rated.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Misc Fittings
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810133415 / 00781810133415
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.59 (Each)
Standard Packaging
$2,894.16 (Per 24)
Resources
Images
 
 
BIBD2504 - Small Image
 
BIBD2504 - Large Image
Attachments
 
 
BIBD2504 - Specification Sheet
Brochures
 
 
BIBD2504 - Brochure
Other Links
 
 
BIBD2504 - Other
 
BIBD2504 - Other
 
BIBD2504 - Other
Features
Conductor Size
10 AWG-250 KCMIL
Material
Aluminum
Descriptions
Description
250-10, 2-SIDE, UNITAP
Product Type
RUN/TAP
extra long description
BUR BIBD2504 250-10, 2-SIDE, UNITAP
Long Description
Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 2 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated.
Special Features
Clear Plastisol covered AL6061-T6 aluminum body, Clear Plastisol
Additional Information
Insulation Type
Plastisol
Manufacturer Information
Manufacturers Part Number
BIBD2504
Brand
BURNDY
GTIN
00781810133415
UPC
781810133415
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
BIBD, Multi-Port
Packaging
Weight per each
0.51
Carton
1
Package
24
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Indoor Use Only, Copper Or Stranded Aluminum
standard
UL 486A-486B
You must have an account to view stock levels
These alternate items can be purchased instead of BIBD2504.
Jump To:

Cross Referenced

These items are similar to BIBD2504 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD2504 Burndy 00781810133415
USAD250-4 Greaves 00784491139004
PCT42/0 ILSCO 00783669700428
PCT44/0 ILSCO 00783669700503
97396 Morris 00601986973960
IPLD2504 NSi Industries 00662381923028
IPL3/04 NSi Industries 00662381912022
IPLD3/04 NSi Industries 00662381927026
PCSB25046 Panduit n/a
PCSB250-4-6Y Panduit 00074983596638
IPB-NA250-4D Penn-Union 00785037400060
IPBNA2504D PU n/a
AMTD250104 Thomas & Betts 00783786259274
CSB2504 Thomas & Betts n/a
CSB250-4 Thomas & Betts 00783786714728

* All prices subject to change.