BGBL10 - Lay In Lug #14-1/0, 1/4" Stud

Burndy

  • $6.70 (Each)
  • $6.70 (Each)
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
BGBL10
Manufacturer
Burndy
Manufacturer's Part Number
BGBL1/0
Description
Lay In Lug #14-1/0, 1/4" Stud
Aluminum Lay-In Lug, 1/0-14 Awg, 3/8" Stud, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810124840 / 00781810124840
Weight per unit
0.072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.70 (Each)
Resources
Images
 
 
BGBL10 - Small Image
 
BGBL10 - Large Image
Attachments
 
 
BGBL10 - Specification Sheet
Brochures
 
 
BGBL10 - Brochure
Other Links
 
 
BGBL10 - Other
 
BGBL10 - Other
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
Aluminum
Descriptions
extra long description
BUR BGBL1/0 1/0-14 AL/CU LAY-IN LUG
Description
LAY IN LUG #14-1/0, 1/4" STUD
Product Type
Mechanical
Special Features
Features: The Lay-In QIKLUG, Type BGBL Is Manufactured From High Strength 6061-T6 Aluminum, UL486B Listed, AL9CU Rated, For Copper And Aluminum Conductor Combinations Up To 90° C, UL Recognized For Grounding And Bonding, Ensures Reliability, Electro-Tin Plated, Provides Low Contact Resistance, Lay-In Feature, Eases Installation, Stud/bolt Hole Size: 0.28 IN, Dimension D: 0.8 IN, Dimension T: 0.19 IN, Dimension E: 0.83 IN, Dimension K: 0.28 IN, Dimension N: 0.44 IN, Tongue Width: 0.63 IN, Set Screw Type: Sl
Long Description
Aluminum Lay-in Lug, 1/0-14 AWG, 3/8" Stud, Tin Plated.
Additional Information
Hex Size
Slot
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
BGBL1/0
GTIN
00781810124840
UPC
781810124840
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
BGBL, Lay-In
Packaging
Weight per each
0.072
Carton
1
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Copper And Aluminum Conductor Combinations Up To 90 DEG C
standard
UL 486A-B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BGBL10.
Jump To:

Cross Referenced

These items are similar to BGBL10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LI-112S Anderson n/a
LI112S Anderson n/a
BGBL1/0 Burndy 00781810124840
BGBL10 Burndy 781810124840
BTL0 Greaves 00784491138052
BTL 0 Greaves n/a
GBL1/0 ILSCO 00783669960105
GBL10 ILSCO 783669960105
90575 Morris 601986905756
GLA-0 NSi Industries 00662381001917
LI-112S-L Panduit n/a
LIAS1014L Panduit 74983390656
LI-112S Penn-Union 785037450560
LI 112S Penn-Union 00785037450560
CLA 125-270 Thomas & Betts n/a
CLA125270 Thomas & Betts 783786713387
LL1014 Thomas & Betts 786210787039

* All prices subject to change.

Begin Live Chat