BD18 - Braid

Burndy

  • $321.63 (Each)
  • $321.63 (Each)

  • $8,040.75 (Per 25)
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
BD18
Manufacturer
Burndy
Manufacturer's Part Number
BD18
Description
Braid
Copper Braid, 18" Long, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/4" Stud Hole Spacing, 190 Amps Indoor, 225 Amps Outdoor.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810806982 / 00781810806982
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$321.63 (Each)
Standard Packaging
$8,040.75 (Per 25)
Resources
Images
 
 
BD18 - Small Image
 
BD18 - Large Image
Attachments
 
 
BD18 - Specification Sheet
Brochures
 
 
BD18 - Brochure
Other Links
 
 
BD18 - Other
 
BD18 - Other
 
BD18 - Other
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
Copper
Descriptions
Description
BRAID
Product Type
Mechanical
Long Description
Copper Braid, 18" Long, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/4" Stud Hole Spacing, 190 Amps Indoor, 225 Amps Outdoor.
Special Features
Made of flat extra flexible, tinned, pure copper braid, with unplated, seamless, pure copper ferrules formed into a rectangular shape on each end.
extra long description
BUR BD18 BRAID 18 IN 2 HOLE
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
BD18
GTIN
00781810806982
UPC
781810806982
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
B, Flexible
Packaging
Weight per each
0.47
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Flexible copper braid jumpers designed to take up linear expansion and contraction
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BD18.
Jump To:

Cross Referenced

These items are similar to BD18 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BD18 Burndy 00781810806982
80698 NAED n/a
FXBA18Q PU n/a
FB200L18 Thomas & Betts n/a
FXBA-18-Q Penn-Union n/a

* All prices subject to change.

Begin Live Chat