B208 - BW BCC1 SPLC 4/0 Awg

Burndy

  • $265.38 (Each)
  • $265.38 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
B208
Manufacturer
Burndy
Manufacturer's Part Number
B208
Description
BW BCC1 SPLC 4/0 Awg
BW BCC1 Splice 4/0 Awg
Slang Terms

Categories
Enhanced Commodity Codes - Line Construction Material
Classification
Exothermic Grounding Products
UNSPSC
39121455 - Electrical insertion mold connector
UPC/GTIN
781810378007 / 00781810378007
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$265.38 (Each)
Resources
Images
 
 
B208 - Small Image
 
B208 - Large Image
Attachments
 
 
B208 - Specification Sheet
Material, Color, and Finish
Material Specification
UL
Descriptions
Product Type
Cable Mold
Description
BW BCC1 SPLC 4/0 AWG
extra long description
HORIZONTAL TYPE; UL APPROVAL; 90 WELD METAL TYPE; B106 HANDLE CLAMP TYPE; 4/0 AWG TAP CABLE SIZE; 4/0 AWG MAIN CABLE SIZE; BURNDYWELD[R] BRAND; ROHS COMPATIBLE; BCC-1 MODEL
Long Description
SPLICE, HORIZONTAL TYPE; UL APPROVAL; (1) 90 WELD METAL TYPE; B106 HANDLE CLAMP TYPE; 4/0 AWG TAP CABLE SIZE; 4/0 AWG MAIN CABLE SIZE; BURNDYWELD[R] BRAND; ROHS COMPATIBLE
Commodity Description
LARGE TERMINALS & CONNECTORS
Additional Information
ROHS COMPATIBLE
Additional Information
Weld Metal Type
(1) 90
Smaller Diameter - Fractional
05735
Smaller Diameter - Decimal
10 Mil
Handle Clamp Type
23.6 INCH W X 41.3 INCH D X 20 TO 34 INCH H SIGNATURE BLUE VERTICAL EXHAUST DUCT SYSTEM
Main Cable Size
4/0 AWG
Tap Cable Size
4/0 AWG
Smaller Diameter
B106
Manufacturer Information
Brand
Burndy LLC
Manufacturers Part Number
B208
GTIN
00781810378007
UPC
781810378007
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Horizontal
Availability
Status
Inactive
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Approval
UL mA
You must have an account to view stock levels
These alternate items can be purchased instead of B208.
Jump To:

Similar Items

Similar items are close alternatives to B208, though they may not be 100% alike.

4/0 to 4/0
  • Our Part #: M208
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: THE
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
M208 - Continental Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.