AYP0750 - 750 Al/Cu Offset Comp Terminal

Burndy

  • $146.40 (Each)
  • $146.40 (Each)

  • $878.40 (Per 6)
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
AYP0750
Manufacturer
Burndy
Manufacturer's Part Number
AYPO750
Description
750 Al/Cu Offset Comp Terminal
Aluminum Compression Pin Adapter, 700/750 Kcmil, 0.81" Plug Dia, 1.76" Plug Length, Al/Cu Rated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
781810738535 / 00781810738535
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.40 (Each)
Standard Packaging
$878.40 (Per 6)
Resources
Images
 
 
AYP0750 - Large Image
 
AYP0750 - Small Image
Brochures
 
 
AYP0750 - Brochure
Other Links
 
 
AYP0750 - Other
 
AYP0750 - Other
Attachments
 
 
AYP0750 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Aluminum
insulation
Y
Material, Color, and Finish
Finish
Tin-Plated
Color Code
YELLOW
Descriptions
Product Type
Terminal
extra long description
BUR AYPO750 700/750KCMIL AL OFFSET
Description
750 AL/CU OFFSET COMP TERMINAL
Long Description
Aluminum Compression Pin Adapter, 700/750 kcmil, 0.81" Plug Dia, 1.76" Plug Length, Al/Cu Rated.
Special Features
Features: All-Aluminum Electro-Tin Plated design eliminates possible bi-metallic corrosion and provides shortest connector length design possible for easy installation in equipment with limited space. Solid electro-tin plated aluminum plug makes properly connection easily. Smooth surface on the solic EC plug provides greater area contact establishing excellent conductivity. Solid plug has equivalent cross-sectional area as current carrying equivalent copper wire permitting use of larger aluminum wire to co
Additional Information
pallet quantity
1776
Die Index
936
Conductor Type
CODE/FLEX
Insulation Type
Rubber
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
AYPO750
GTIN
00781810738535
UPC
781810738535
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Pin Adapters
Packaging
Weight per each
0.48
Carton
1
Package
6
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AYP0750.
Jump To:

Similar Items

Similar items are close alternatives to AYP0750, though they may not be 100% alike.

Solid Pin Terminal For Copper and Aluminum Conductors 750 MCM All-Aluminum Pin T...
  • Our Part #: PTS750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PTS750
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($167.58) ·
PTS750 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AYP0750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AYPO750 Burndy 00781810738535
ACO750 ILSCO 00783669009644
EOTP750C nVent-Thermal Management 00782856317999
PTO-750 NSi Industries 00662381033291
TPO750 Penn-Union 00785037680509
CEPO750 Hubbell Power Systems n/a

* All prices subject to change.

Begin Live Chat