AMS0 - Ams-0 8-1/0 2SCR Splice

Burndy

  • $19.95 (Each)
  • $19.95 (Each)

  • $199.50 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
AMS0
Manufacturer
Burndy
Manufacturer's Part Number
AMS0
Description
Ams-0 8-1/0 2SCR Splice
Splice Connector, #12 Awg (Solid);#14 Awg (Stranded) Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +194 °F Operating Temperature, 1.91 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121458 - Wire or cable compression reducer
UPC/GTIN
781810241011 / 00781810241011
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.95 (Each)
Standard Packaging
$199.50 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
AMS0 - Small Image
 
AMS0 - Large Image
 
AMS0 - Large Image
Specifications Sheets
 
 
AMS0 - Specification Sheet
Attachments
 
 
AMS0 - Specification Sheet
Brochures
 
 
AMS0 - Brochure
Other Links
 
 
AMS0 - Other
 
AMS0 - Other
 
AMS0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Conductor Size
14-1/0 AWG
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
1.91 in
Descriptions
Product Type
Splice Connector
Long Description
Splice Connector, #12 AWG (Solid);#14 AWG (Stranded) Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +194 °F Operating Temperature, 1.91 in Overall Length, Screw Terminal, 600 V
Features
All Splicer/Reducers Are Dual Rated For Use With Aluminum And Copper Conductors And Are Constructed From High Strength, Tin Plated Aluminum, PENTROX Oxide Inhibiting Joint Compounds Are Recommended For All Aluminum Applications, All Connectors Are Tin-Plated: Provide Low Contact Resistance And Prevents Galvanic Corrosion, Connectors Feature Rounded Bottoms: Facilitates Taping, Solid Center Barrier: Prevents Contact Of Dissimilar Metals, Large Screw Diameters: Ensures Greater Surface Contact With Wires For
Short Description
Splice Connector, Non-Insulated, 1.91 in L, 600 V
Special Features
All Connectors are Tin-Plated;Connectors Feature Rounded Bottoms
Description
AMS-0 8-1/0 2SCR SPLICE
extra long description
BUR AMS0 1/0-14 DUAL RATED SPLICE
Additional Information
Minimum Conductor Size
#12 AWG (Solid);#14 AWG (Stranded)
For Stud Size
5/16 in (Hex)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+194 °F
package quantity
240 CT
for use with
All Aluminum Applications
Maximum Voltage Rating
600 V
Standards Met
RoHS Compliant;UL Listed 467;CSA Certified
Hex Size
Slot
Manufacturer Information
sub brand
Burndy
Brand
BURNDY
Manufacturers Part Number
AMS0
GTIN
00781810241011
UPC
781810241011
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
AMS, Dual Rated
Packaging
Weight per each
0.07
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
194° F
Application
For Use With Copper And Aluminum Conductors
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AMS0.
Jump To:

Similar Items

Similar items are close alternatives to AMS0, though they may not be 100% alike.

Splicer Reducer, #14 Awg Conductor Size, #1/0 Awg Conductor Size, Non-Insulated,...
  • Our Part #: 10SR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1/0SR
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($208.60) ·
10SR - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.34

Each

QTY:
Each
Add
Butt Splice Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insul...
  • Our Part #: ASR1114
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASR1114
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($153.89) · 120 ($1,538.88) ·
ASR1114 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.82

Each

QTY:
Each
Add
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 1/0-14, Tin Plated, Ul, Cs...
  • Our Part #: SPA0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SPA-0
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($43.68) ·
SPA0 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$43.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AMS0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMS-0 Burndy 00781810241011
SR-0 Galvan Industries 00632591715775
ABS10 Greaves 00784491125021
ABS-1/0 Greaves n/a
ABS1/0 Greaves n/a
SPA-0 ILSCO 00783669857023
90614 Morris 00601986906142
1/0-SR NSi Industries 00662381002310
SR-0 Penn-Union 00785037631105
32505 Thomas & Betts 00786210325057
32507 Thomas & Betts 00786210325071
ASR1114 Thomas & Betts 00783786133222
CBS 2/0 Thomas & Betts n/a
BA1002 Thomas & Betts n/a
ASR-1108 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat