C909 - 8/16/24 20VA 3VOLT TFMR

Nutone

  • $41.79 (Each)
  • $41.79 (Each)

  • $250.74 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
C909
Manufacturer
Nutone
Manufacturer's Part Number
C909
Description
8/16/24 20VA 3VOLT TFMR
Tri-Volt 8, 16, 24 Volt 20 Va Transformer
Slang Terms

Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories
Classification
Pushbuttons & Chimes
UNSPSC
39121003 - Instrument transformers
UPC/GTIN
026715071296 / 00026715071296
Weight per unit
7.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.79 (Each)
Standard Packaging
$250.74 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
27
Resources
Images
 
 
C909 - Small Image
 
C909 - Large Image
Brochures
 
 
C909 - Brochure
Other Links
 
 
C909 - Other
 
C909 - Other
Descriptions
Product Type
Transformer, Nutone, 8, 16, 24 V Scndry Voltage, 20 Va
Description
8/16/24 20VA 3VOLT TFMR
Long Description
Tri-volt 8, 16, 24 Volt 20 VA transformer
Special Features
Features: Quick Install Transformers, Built To Last; Tri-Volt Transformer: 8-V, 20 VA; 16-V, 20 VA; Or 24-V, 20 VA For Powering Multiple Chimes In One Home; 8, 16 Or 24-V 20VA For Two Chimes; Sold In Packs Of 6; Va Rating: 20 VA
Additional Information
Secondary Voltage
8, 16, 24
Manufacturer Information
Manufacturers Part Number
C909
Brand
NuTone
GTIN
00026715071296
UPC
026715071296
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
7.2
Carton
1
Package
6
Uses, Certifications, and Standards
standard
C/US UL
Application
For Powering Multiple Chimes In One Home
Total availability: 27

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of C909.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of C909.

8/16/24 20VA 3VOLT TFMR
  • Our Part #: 320T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($501.48)
320T - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.79

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C909 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C909 Broan-NuTone 00026715071296
598 Edwards Signaling 00782640247372
598Y Edwards Signaling 00782640247389
78208 Morris 00601986782081
TA598 NSi Industries 00786261966025
DH910 Thomas & Betts 00081203009106

* All prices subject to change.