AE80BF - *Delisted* 80 CFM 1.5 Sones Fan Pack Energy Star

Broan

  • $65.63 (Each)
  • $65.63 (Each)

  • $262.52 (Per 4)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
AE80BF
Manufacturer
Broan
Manufacturer's Part Number
AE80BF
Description
*Delisted* 80 CFM 1.5 Sones Fan Pack Energy Star
Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 26.9 W, 0.3 A, 80 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White Polymeric, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 1.41 LB
Slang Terms

Categories
Exhaust Fans & Components - Exhaust Fans
Classification
Fans & Heaters
UNSPSC
40101605 - Fan guards or accessories
UPC/GTIN
026715236091 / 00026715236091
Weight per unit
22.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.63 (Each)
Standard Packaging
$262.52 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
AE80BF - Small Image
 
AE80BF - Large Image
Features
Material
Rugged 26 Gauge Galvanized Steel
Voltage Rating
120 V ac @ 60 Hz
Wattage
26.9 W
Current Rating
0.3 A
Material, Color, and Finish
Grill Material
Polymeric
Housing Material
Rugged 26 Gauge Galvanized Steel
Dimensions and Weight
Overall Length
9-1/4 in
Size
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Descriptions
Product Type
Ventilation Fan
Description
*DELISTED* 80 CFM 1.5 SONES FAN PACK ENERGY STAR
Short Description
Ventilation Fan, 80 cfm, Rugged 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 26.9W, 0.3 A, 9-1/4 in Overall Width
Long Description
Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 26.9 W, 0.3 A, 80 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White Polymeric, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 1.41 lb
Special Features
Includes Permanently Lubricated Plug-In Motor, Tapered Sleeve, Non-Metallic Damper;Excludes Metallic Clatter
extra long description
FINISH PACK TYPE; A000HFC FAN HOUSING PACK, BATH AND VENTILATION FAN USED ON; INVENT[TM] BRAND; AIRFLOW RATING 80 CFM; SOUND 1.5 SONES; DUCT SIZE 4 INCH; OVERALL DIMENSION 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT; COLOR WHITE POLYMERIC; APPROVAL UL, UL (CANADA AND USA)
Commodity Description
Exhaust Fans
Additional Information
Power Rating 26.9 Watt; Includes Permanently Lubricated Plug-In Motor, Tapered Sleeve, Non-Metallic Damper; Excludes Metallic Clatter; Standard Package 4 per Master Carton
Additional Information
Mounting Type
Ceiling Mount
Maximum Air Flow
80 cfm
Duct Size
4 in
Duct Shape
Round
Grill Finish
White Polymeric
Grill Shape
Rectangular
Grill Size
11-3/8 in (L) x 12 in (W)
motor type
Permanently Lubricated Plug-In Motor
Housing Shape
Rectangular
Overall Width
10 in
Overall Height
5-3/4 in
Duct Diameter
4 in
Supply/Exhaust
Exhaust
includes
Permanently Lubricated Plug-In Motor
Standards Met
UL Listed;HVI Certified
Made in USA
yes
Ventilation Area
75 Square Foot
Air Flow Rate
80 CFM
Sound Level
1.5 SONES
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
AE80BF
Model
Model AE80B
GTIN
00026715236091
UPC
026715236091
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
CEILING
Packaging
Weight
1.41 lb
Weight per each
22.5
Carton
1
Package
4
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Approval
UL (Canada and US), HVI
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AE80BF.
Jump To:

Similar Items

Similar items are close alternatives to AE80BF, though they may not be 100% alike.

80 CFM .8 Sones Flex Finish Pack
  • Our Part #: AE80BF1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 4 ($298.12)
AE80BF1 - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$74.53

Each

QTY:
Each
Add
80 CFM, 2.0 Sones Energy Star Fan Finish Pack Use With 2687H Housing Pack
  • Our Part #: F784
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F784
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 4 ($240.16)
F784 - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$240.16

Per 4

QTY:
Each
Add

* All prices subject to change.