AE80B - 80 CFM 1.5 Sones Fan Energy Star

Broan

  • $106.77 (Each)
  • $106.77 (Each)
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
AE80B
Manufacturer
Broan
Manufacturer's Part Number
AE80B
Description
80 CFM 1.5 Sones Fan Energy Star
Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 26.9 W, 0.3 A, 80 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 9-1/4 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 8.75 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
026715236008 / 00026715236008
Weight per unit
8.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.77 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
878
Resources
Images
 
 
AE80B - Small Image
 
AE80B - Large Image
Specifications Sheets
 
 
AE80B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 878

Location search:

* All prices subject to change.

Begin Live Chat