AE50F - *Discontinued* BTH Fan Finish Pack .5 Sones

Broan

  • $98.67 (Each)
  • $98.67 (Each)

  • $394.68 (Per 4)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
AE50F
Manufacturer
Broan
Manufacturer's Part Number
AE50F
Description
*Discontinued* BTH Fan Finish Pack .5 Sones
*** Qty Not Breakable *** ****** Master Pack ******
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101500 - Ventilation
UPC/GTIN
026715236558 / 00026715236558
Weight per unit
22.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.67 (Each)
Standard Packaging
$394.68 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
100
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
Current Rating
0.2 Amp
Voltage Rating
120 Volt at 60 Hertz
Material, Color, and Finish
Housing Material
Rugged 26 Gauge Galvanized Steel
Dimensions and Weight
Size
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Descriptions
Description
*DISCONTINUED* BTH FAN FINISH PACK .5 SONES
Product Type
Ventilation Fan
extra long description
FINISH PACK TYPE; 50 CFM VENTILATION FAN USED ON; SOUND LEVEL 0.5 SONES
Long Description
VENTILATION FAN, CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL (CANADA AND US), HVI APPROVAL; 120 VOLT AT 60 HERTZ VOLTAGE RATING; 0.2 AMP CURRENT RATING; RUGGED 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL
Commodity Description
Exhaust Fans
Additional Information
Power Rating 20 Watt; Includes Permanently Lubricated Plug-In Motor, Tapered Sleeve, Non-Metallic Damper; Excludes Metallic Clatter; Standard Package 4 per Master Carton
Additional Information
Sound Level
0.5 Sones
Grill Size
11-3/8 Inch Length x 12 Inch Width
Duct Size
4 Inch Diameter
Ventilation Area
45 Square Foot
Grill Finish
White Polymeric
Air Flow Rate
50 CFM
Housing Shape
Rectangular
Grill Shape
Rectangular
Duct Shape
Round
Manufacturer Information
Manufacturers Part Number
AE50F
Brand
BROAN
Model
Model AE50
GTIN
00026715236558
UPC
026715236558
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
CEILING
Packaging
Weight per each
22.1
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
UL (Canada and US), HVI
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 100

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
100 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat