A80 - *Discontinued* 80 CFM 2.0 Sones Fan

Broan

  • $105.06 (Each)
  • $105.06 (Each)
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
A80
Manufacturer
Broan
Manufacturer's Part Number
A80
Description
*Discontinued* 80 CFM 2.0 Sones Fan
Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 43.1 W, 0.37 A, 80 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 8.75 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715236510 / 00026715236510
Weight per unit
8.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.06 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
235
Resources
Images
 
 
A80 - Small Image
 
A80 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A80.
Jump To:

Similar Items

Similar items are close alternatives to A80, though they may not be 100% alike.

Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 ...
  • MFR Part #: AE80B
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($106.77) ·
AE80B - Broan/Nutone LLC

Check local availability

Total Availability: In Stock

Book Price

$106.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat