413001 - 30" White Range Hood

Broan

  • $85.18 (Each)
  • $85.18 (Each)
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
413001
Manufacturer
Broan
Manufacturer's Part Number
413001
Description
30" White Range Hood
White Non-Ducted Range Hood
Slang Terms

Suggest a New Term
Categories
Builders Products - Kitchen Fans & Hoods Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
52141546 - Domestic kitchen hood
UPC/GTIN
026715002306 / 00026715002306
Weight per unit
11.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.18 (Each)
Resources
Images
 
 
413001 - Small Image
 
413001 - Large Image
Attachments
 
 
413001 - Specification Sheet
Brochures
 
 
413001 - Brochure
Other Links
 
 
413001 - Other
 
413001 - Other
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
white
Dimensions and Weight
Width
30
Descriptions
Product Type
Range Hood, Broan, Two-Speed, Non-Ducted, 30 In W X 17-1/2 In D
Description
30" WHITE RANGE HOOD
Special Features
Range hood includes a removable combination grease-charcoal filter for cleaner indoor exhaust recirculation, a fan with polymeric blade designed for years of trouble free service, a protective lamp lens that distributes light evenly over the cook-top and control switches for fan speed and light activation; This range hood can work in an ADA-compliant application; Non-ducted filter  effective non-ducted filtration system removes smoke and odors; Sides shall be mitered and bottom edge hemmed - with no sharp
Long Description
White Non-ducted Range Hood
Additional Information
Control Type
2-Speed Rocker Switch
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
413001
GTIN
00026715002306
UPC
026715002306
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Range Hood
Packaging
Weight per each
11.4
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat