2677H - *Delisted* Housing F/2678F&2679F

Broan

  • $17.00 (Each)
  • $17.00 (Each)

  • $68.00 (Per 4)
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
2677H
Manufacturer
Broan
Manufacturer's Part Number
2677H
Description
*Delisted* Housing F/2678F&2679F
Fan Housing, 4 In Duct Size, 120 V, 0.3 Sones Sound Level, 8 In Length, 8-1/4 In Width, 5-3/4 In Height, 0.83 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715139149 / 00026715139149
Weight per unit
9.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.00 (Each)
Standard Packaging
$68.00 (Per 4)
Resources
Images
 
 
2677H - Small Image
 
2677H - Large Image
 
2677H - Large Image
Other Links
 
 
2677H - Other
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
120 V
Dimensions and Weight
Length
8 in
Width
8-1/4 in
Height
5-3/4 in
Descriptions
Product Type
Fan Housing
Description
HOUSING F/2678F&2679F
Long Description
Fan Housing, 4 in Duct Size, 120 V, 0.3 Sones Sound Level, 8 in Length, 8-1/4 in Width, 5-3/4 in Height, 0.83 lb
Short Description
Fan Housing, 120 V, 4 in
Features
Fan housing type;2678f/2679f/2680f/fl2679f/fl2679ft/fl2680f/fl2680ft bath and ventilation fan used on;overall dimension 8 inch length x 8-1/4 inch width x 5-3/4 inch height;duct size 4 inch;bulb wattage 100 watt;includes mounting ear;approval ul;standard package 4 per case.
Special Features
Type IC; Sturdy, easy mounting with mounting ears; Ceiling installation; 1 YR warranty
Additional Information
Sound Level/Sones
0.3 Sones
Duct Size
4 in
package quantity
1 CA;4 PK
Made in USA
yes
housing dimensions
8 IN Length X 8-1/4 IN Width X 5-3/4 IN Height
Manufacturer Information
Manufacturers Part Number
2677H
Brand
BROAN
sub brand
Ultra
GTIN
00026715139149
UPC
026715139149
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
HOUSING PACK
Packaging
Weight
0.83 lb
Weight per each
9.75
Carton
1
Package
4
Uses, Certifications, and Standards
Application
2678F;2679F;2680F;FL2679F;FL2679FT;FL2680F;FL2680FT Models
standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Circuit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2677H.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2677H.

*Delisted* Housing F/2678F&2679F
  • Our Part #: 677H
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 4 ($68.00) ·
677H - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.00

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2677H, though they may not be 100% alike.

Fan/Light Housing Pack For Bel6f
  • Our Part #: BELH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BELH
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($100.14) ·
BELH - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.69

Each

QTY:
Each
Add
Ventilation Duct Heater/Fan, 4 In Duct Size, 70 CFM Air Flow, 120 V, 11.9 A, 70 ...
  • Our Part #: 658
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 658
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($173.87) ·
658 - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$173.87

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat