112 - Kickspace Heater W/ Thermostat 1500W 240vac

Broan

  • $309.00 (Each)
  • $309.00 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
112
Manufacturer
Broan
Manufacturer's Part Number
112
Description
Kickspace Heater W/ Thermostat 1500W 240vac
Kickspace Heater. 1500W 240VAC, 750/1500W 120VAC, With Built-In Thermostat. White.
Slang Terms

Suggest a New Term
Categories
Heaters, Hand Driers, Air Cond - Wall Heaters Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
026715004058 / 00026715004058
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$309.00 (Each)
Stock Availability
Pine Bluff
0 (Find nearest stock)
Little Rock
0
All Stores
2
Resources
Images
 
 
112 - Small Image
 
112 - Large Image
Attachments
 
 
112 - Specification Sheet
Other Links
 
 
112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
750/1,500
Material, Color, and Finish
Housing Material
Steel
Descriptions
Description
KICKSPACE HEATER W/ THERMOSTAT 1500W 240VAC
Product Type
Kickspace Heater, Broan, 1500 WTT At 240 Vac, 750/1500 WTT At 1
Long Description
Kickspace Heater. 1500W 240VAC, 750/1500W 120VAC, with built-in thermostat. White.
Special Features
Features: Steel-Sheathed, Plate-Finned, Heavy-Duty Heating Element; Factory Wired For 1500 W At 240 VAC, Easily Converts To 750 W Or 1500 W At 120 V; Attractive White Grille; Vertical Louvers - Disperse Heat Evenly, Front-Mounted, Snap Action, Bimetallic Thermostat; Mounts Into Standard Kickspaces Beneath Cabinets, Vanities, Counters, Stairways; Finish: Attractive White Grille; Amperage Rating: 6.2 AMP; Btu/hr: 5120, 2560/5120 BTU/HR
Manufacturer Information
Brand
BROAN
Model
112
GTIN
00026715004058
UPC
026715004058
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
For Cabinet Kickspaces, Vanity Bases, Stairways Or Any Place Where Space Is Limited, Also Ideal For Light-Commercial Applications Like Ticket/Toll Booths And Checkout Counters
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 112.
Jump To:

Lower Cost Alternatives

These alternatives to 112 are priced for value and offer basic funtionality.

Features: Steel-Sheathed, Plate-Finned, Heavy-Duty Heating Element, Factory Wire...
  • MFR Part #: 114
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
114 - Broan/Nutone LLC

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat