T603 - 8VAC 30VA TFMR

Bridgeport

  • $47.26 (Each)
  • $47.26 (Each)
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
T603
Manufacturer
Bridgeport
Manufacturer's Part Number
T603
Description
8VAC 30VA TFMR
Signaling Transformer, Plastic;Metal (Box) Material, 120 V Ac, 16 V, 20/30/30 Va, 2-13/32 In Length, 2-7/32 In Height, 1.7 LB
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121002 - Power supply transformers
UPC/EAN/GTIN
781747615824 / 0781747615824 / 00781747615824
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.26 (Each)
Resources
Images
 
 
T603 - Large Image
 
T603 - Small Image
 
T603 - Video
Attachments
 
 
T603 - Specification Sheet
Other Links
 
 
T603 - Other
 
T603 - Other
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
Plastic;Metal (Box)
Dimensions and Weight
Length
2-13/32 in
Height
2-7/32 in
Descriptions
extra long description
BPT T-603 TRANSFORMER, 8VAC 30VA SE
Description
8VAC 30VA TFMR
Product Type
Signaling Transformer
Signalling Transformer
Long Description
Signaling Transformer, Plastic;Metal (Box) Material, 120 V ac, 16 V, 20/30/30 VA, 2-13/32 in Length, 2-7/32 in Height, 1.7 lb
Features
Light duty application. Ideal for standard doorbells and chimes in residential and commercial applications. Primary 50/60Hz: 120VAC;Secondary Volts: 16;VA: 10
Short Description
Signaling Transformer, 120 VAC;16 V (Secondary), 2-13/32 in L
Special Features
Easy install, low voltage. Will safely take themselves off line when they overheat.
Additional Information
Primary Voltage Rating
120 V ac
Secondary Voltage Rating
16 V
Power Rating
20/30/30 VA
package quantity
1 ct
Standards Met
UL Listed;CSA Certified
Primary Voltage
120
Secondary Voltage
8
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
T603
GTIN
00781747615824
UPC
781747615824
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Transformer
Packaging
Weight
1.7 lb
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Application
Residential;Commercial And Industrial
Mounting
plastic and metal back boxes
standard
UL; CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T603.
Jump To:

Similar Items

Similar items are close alternatives to T603, though they may not be 100% alike.

Signaling Transformer, 120 V Ac, 8/16/24 V, 20/30/30 Va, 50/60 HZ, Surface Mount...
  • Our Part #: 598
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 598
  • Manufacturer: Edwards Signaling
  • Find: Similar Items
  • Pkg Sizes: 10 ($351.80) ·
598 - Edwards Signaling

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat