RF125 - 1-1/4" Roof Flashing Steel

Bridgeport

  • $21.29 (Each)
  • $21.29 (Each)

  • $532.22 (Per 25)

  • $2,128.88 (Per 100)

In-Stock: 8 available locally (Nacogdoches, TX) ( change location)
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
RF125
Manufacturer
Bridgeport
Manufacturer's Part Number
RF-125
Description
1-1/4" Roof Flashing Steel
Flashing, Roof, Galvanized, Size 1 1/4 Inch
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & Svc Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747141040 / 0781747141040 / 00781747141040
Weight per unit
0.868 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.29 (Each)
Carton
$532.22 (Per 25)
Stock Availability
Nacogdoches
8 (Check another store)
All Stores
337
Resources
Images
 
 
RF125 - Small Image
 
RF125 - Large Image
 
RF125 - Video
Attachments
 
 
RF125 - Specification Sheet
Other Links
 
 
RF125 - Other
 
RF125 - Other
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
1 1/4
Descriptions
Description
1-1/4" ROOF FLASHING STEEL
Extra Long Description
BPT RF-125 1-1/4 IN Roof Flashing,
Long Description
Flashing, Roof, Galvanized, Size 1 1/4 Inch
Product Type
1-1/4 In Roof Flashing, Box Of 25
Special Features
Galvanized - for use with galvanized, plastic, or cast iron electrical service mast
Additional Information
Cable Entry
Raised Mast entry
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
RF-125
GTIN
00781747141040
UPC
781747141040
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Roof Flashings
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.868
Carton
25
Uses, Certifications, and Standards
Application
For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RF125.
Jump To:

Similar Items

Similar items are close alternatives to RF125, though they may not be 100% alike.

Cross Referenced

These items are similar to RF125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
624 Arlington 00018997006240
RF-125 Bridgeport Fittings 00781747141040
P-38 Madison Electric 00784297520006
634 Arlington 00018997006349
RFN-125 Bridgeport Fittings 00781747140043
RJ125 LH Dottie 00781002696155
60812 Halex 00051411608125
P-239 Madison Electric 00784297519000
1069-N Neer 00687855320691
RJ-125 Orbit Industries 00835243011038
984 Topaz 00751338196605
994 Topaz 00751338197305

* All prices subject to change.

Begin Live Chat