LLR43RT - 1" LL/LR Combo Solar Condulet

Bridgeport

  • $41.85 (Each)
  • $41.85 (Each)

  • $209.27 (Per 5)

  • $1,255.61 (Per 30)

  • $4,185.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LLR43RT
Manufacturer
Bridgeport
Manufacturer's Part Number
LLR-43RT
Description
1" LL/LR Combo Solar Condulet
Emt Conduit Body With Integral Raintight Connector, Type LLR, Set Screw, Aluminum, Size 1 Inch
Slang Terms

Categories
Unilets) - Alum
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747034533 / 0781747034533 / 00781747034533
Weight per unit
72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.85 (Each)
Carton
$209.27 (Per 5)
Standard Packaging
$1,255.61 (Per 30)
Resources
Images
 
 
LLR43RT - Small Image
 
LLR43RT - Large Image
 
LLR43RT - Video
Attachments
 
 
LLR43RT - Specification Sheet
Other Links
 
 
LLR43RT - Other
 
LLR43RT - Other
Dimensions and Weight
Hub Size
1
Descriptions
Description
1" LL/LR COMBO SOLAR CONDULET
extra long description
BPT LLR-43RT 1" LLR CVR/GASK RT CON
Long Description
EMT Conduit Body With Integral Raintight Connector, Type LLR, Set Screw, Aluminum, Size 1 Inch
Special Features
246 cubic cm/15.0 cubic in volume 3 #4 AWG Max Wire Size
Product Type
1" LLR CVR/Gask RT Cond Bdy
Additional Information
Form
Form 85/Series 5
media
Yes
Manufacturer Information
Manufacturers Part Number
LLR-43RT
Brand
Bridgeport
GTIN
00781747034533
UPC
781747034533
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
LL/LR
Packaging
Weight per each
72
Carton
5
Package
30
Uses, Certifications, and Standards
Application
Bridgeport's LLR Conduit Bodies are Type LL/LR Combination conduit bodies with Integral Raintight Connectors. These allows access to the interior of a conduit system for inspection, pulling and maintenance, without needing to thread connectors into a conduit body entry. These conduit bodies come with stainless steel screws, an aluminum cover, and a neoprene gasket.
standard
UL514B
You must have an account to view stock levels
There were no add-on items found for LLR43RT.

* All prices subject to change.

false