GF38SP - Screw Connector Into Conduit and Snap Into Electri

Bridgeport

  • $1.52 (Each)
  • $1.52 (Each)

  • $152.42 (Per 100)
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
GF38SP
Manufacturer
Bridgeport
Manufacturer's Part Number
GF38SP
Description
Screw Connector Into Conduit and Snap Into Electri
E-Z Lock Screw-In Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747715197 / 0781747715197 / 00781747715197
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.52 (Each)
Carton
$1.52 (Each)
Resources
Images
 
 
GF38SP - Small Image
 
GF38SP - Large Image
 
GF38SP - Video
Attachments
 
 
GF38SP - Specification Sheet
Other Links
 
 
GF38SP - Other
 
GF38SP - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8
Descriptions
Features
Time Saver: Fast and EZ to Use. EZ to Reuse!
Product Type
3/8" Snap-In FMC Connector
Description
SCREW CONNECTOR INTO CONDUIT AND SNAP INTO ELECTRI
extra long description
BPT GF38SP 3/8" SNAP-IN FMC CONNECT
Long Description
E-Z LOCK Screw-In Connector
Special Features
Made in US
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
GF38SP
GTIN
00781747715197
UPC
781747715197
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.036
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
For connecting flexible metal conduit to box or enclosure. Screw connector into conduit and snap into electrical box. Patented E-Z LOCK design.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GF38SP.
Jump To:

Cross Referenced

These items are similar to GF38SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GF38SP Bridgeport Fittings 00781747715197
GF38ST Arlington 00018997801623
SNLK-38 Garvin Industries 00785592004314

* All prices subject to change.

Begin Live Chat