CG770560 - 1/2" Steel Cord Grip (.450-.56)

Bridgeport

  • $17.66 (Each)
  • $17.66 (Each)

  • $441.60 (Per 25)

  • $1,766.39 (Per 100)

  • $4,415.98 (Per 250)
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
CG770560
Manufacturer
Bridgeport
Manufacturer's Part Number
CG770560
Description
1/2" Steel Cord Grip (.450-.56)
Connector, Cord Grip, Straight, Steel, K.O. Size-1/2", Cord Range .450-.550
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747277046 / 0781747277046 / 00781747277046
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.66 (Each)
Carton
$441.60 (Per 25)
Standard Packaging
$4,415.98 (Per 250)
Resources
Images
 
 
CG770560 - Large Image
 
CG770560 - Small Image
 
CG770560 - Video
Attachments
 
 
CG770560 - Specification Sheet
Other Links
 
 
CG770560 - Other
 
CG770560 - Other
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
Green
Finish
Zinc Electroplated
Dimensions and Weight
Size
1/2
Descriptions
extra long description
BPT CG770-560 1/2" STEEL CORD GRIP,
Product Type
1/2" Steel Cord Grip, .450-.56
Description
1/2" STEEL CORD GRIP (.450-.56)
Long Description
Connector, cord grip, straight, steel, k.o. size-1/2", cord range .450-.550
Special Features
Watertight Fittings designed for indoor and outdoor applications
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CG770560
GTIN
00781747277046
UPC
781747277046
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord Grips
Packaging
Weight per each
0.132
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG770560.
Jump To:

Cross Referenced

These items are similar to CG770560 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG770-560 Bridgeport Fittings 00781747277046
MCG-50A560 Madison Electric 00784297540202
SRA-560 Neer n/a
CG4 American Fittings 00662364080083
SR50A560 LH Dottie 00781002360568
CG75560 Garvin Industries 00785592402516
ZS108ZP Killark 00783936121116
3722-3 Raco 00050169982990
CG50-560 Sepco 00785994850045

* All prices subject to change.

Begin Live Chat