AMC50 - 3/8" Flex Connector

Bridgeport

  • $1.19 (Each)
  • $1.19 (Each)

  • $59.58 (Per 50)

  • $119.16 (Per 100)

  • $595.80 (Per 500)
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
AMC50
Manufacturer
Bridgeport
Manufacturer's Part Number
AMC-50
Description
3/8" Flex Connector
Connector, 3/8 In Trade Size, Zinc Electro-Plated, E-Z Lock(R) Connection, 1.5 In Length, 0.6875 In Height, 0.406 In Diameter, 1 Conductor
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747205704 / 0781747205704 / 00781747205704
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.19 (Each)
Carton
$59.58 (Per 50)
Standard Packaging
$595.80 (Per 500)
Resources
Images
 
 
AMC50 - Small Image
 
AMC50 - Large Image
 
AMC50 - Large Image
 
AMC50 - Video
Attachments
 
 
AMC50 - Specification Sheet
Other Links
 
 
AMC50 - Other
 
AMC50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1.5 in
Height
0.6875 in
Diameter
0.406 in
Size
3/8
Descriptions
Product Type
Connector
Long Description
Connector, 3/8 in Trade Size, Zinc Electro-Plated, E-Z Lock(R) Connection, 1.5 in Length, 0.6875 in Height, 0.406 in Diameter, 1 conductor
Features
Recommended cable types used to connect AC/MC/MCI-A/HCF/HCFMCI-A/FMC .40-.62 cable to box or enclosure.
Short Description
Connector, 3/8 in, Zinc Electro-Plate, Flex
Special Features
Hcf/Hcfmci-A
Description
3/8" FLEX CONNECTOR
extra long description
BPT AMC-50 3/8" E-Z LOCK ASSY
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
E-Z Lock(R)
for use with
AC/MC/MCI-A/HCF/HCFMCI-A/FMC .40-.62 Cable to Box/Enclosure
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50552;NEMA Standard: FB-1;UL File No: E20534;UL Standard: UL-514B;RoHS Compliant;Reach Compliance;cULus Listed
package quantity
500 PK
Made in USA
yes
media
Yes
angle
180
Connector Type
E-Z Lock®
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
AMC-50
GTIN
00781747205704
UPC
781747205704
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.085
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
cULus
Application
Recommended cable types used to connect AC/MC/MCIA .40-.62 cable to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AMC50.
Jump To:

Cross Referenced

These items are similar to AMC50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMC50 Appleton Electric 00687855078325
AMC50 Bridgeport Fittings 00781747205704
QLK50S Eaton Crouse-Hinds 00784564000880
2800 Raco 00050169028001
XC730 Thomas & Betts 00785991067705
XC731 Thomas & Betts 00785991056952
QLK50S Eaton B-Line n/a
QL50 LH Dottie 00781002119777
FLC-50 Garvin Industries n/a
65705B Halex 00051411657055
QLD50S Eaton Crouse-Hinds n/a
MAFC-50 Madison Electric 00784297807701
MC-50 Producto Electric Corp. n/a
7750 Regal n/a
AMC1 Topaz 00751338337701

* All prices subject to change.

Begin Live Chat