9794 - 1-1/4" Knock Out Insulating Bushing

Bridgeport

  • $0.73 (Each)
  • $0.73 (Each)

  • $36.34 (Per 50)

  • $72.67 (Per 100)

  • $363.35 (Per 500)

In-Stock: 575 available locally (Nacogdoches, TX) ( change location)
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
9794
Manufacturer
Bridgeport
Manufacturer's Part Number
9794
Description
1-1/4" Knock Out Insulating Bushing
Insulating Bushing, 1-1/4 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.875 In Width, 0.453 In Height, 1-7/8 In Diameter, +150 °C Operating Temperature, 0.016 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747007940 / 0781747007940 / 00781747007940
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.73 (Each)
Carton
$36.34 (Per 50)
Standard Packaging
$363.35 (Per 500)
Stock Availability
Nacogdoches
575 (Check another store)
All Stores
17,854
Resources
Images
 
 
9794 - Small Image
 
9794 - Large Image
 
9794 - Large Image
Attachments
 
 
9794 - Specification Sheet
Other Links
 
 
9794 - Other
 
9794 - Other
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
Plastic
Material, Color, and Finish
Color
Black
Finish
Natural
Dimensions and Weight
Diameter
1-7/8 in
Height
0.453 in
Size
1-1/4
Width
1.875 in
Descriptions
Description
1-1/4" KNOCK OUT INSULATING BUSHING
Extra Long Description
BPT 9794 1-1/4 IN Plastic Knockout
Features
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C.
Long Description
Insulating Bushing, 1-1/4 in Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.875 in Width, 0.453 in Height, 1-7/8 in Diameter, +150 °C Operating Temperature, 0.016 lb/EA
Product Type
Insulating Bushing
Short Description
Insulating Bushing, 1-1/4 in, Black
Special Features
Knockout Bushing
Additional Information
Color/Finish
Black
Connection Orientation
Straight
Connection Type
Threaded
For Use With
Electrical;Telecommunications Cable
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Operating Temperature
+150 °C
Package Quantity
50 PK;1 CT
Standards Met
CSA Certified;UL E240912;CSA LR24719;NEMA FB-1;UL 514B;RoHS Compliant
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
9794
GTIN
00781747007940
UPC
781747007940
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.016 lb/EA
Weight per each
0.016
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C.
Standard
CSA, UL
Temperature Rating
105?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17,854

Location search:
These alternate items can be purchased instead of 9794.
Jump To:

Similar Items

Similar items are close alternatives to 9794, though they may not be 100% alike.

Cross Referenced

These items are similar to 9794 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PEM5 Adalet 00781063900963
PEML5 Adalet 00781063129678
NKB125 American Fittings 00662364785063
4403 Arlington 00018997044037
9794 Bridgeport Fittings 00781747007940
1213D LH Dottie 00781002121305
KOB-125 Garvin Industries 00785592111449
173 Madison Electric 00784297391736
95096 Minerallac 00085937950963
22330 Morris 00601986223300
BB125 O-Z Gedney 00783126031096
BBL125 O-Z Gedney 00783126033090
3213 Thomas & Betts 00786210032139
SB175022 Topaz 00751338328105

* All prices subject to change.

Begin Live Chat